Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handrail Dimple L

4.00 (1)
Outer Diameter (phi mm)
32
Color
Ivory
Finishing Material
Aluminum resin coating + resin
Specification
Antibacterial
...see all>
Product Options
ADD TO CART
Size (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x400 400 1PC 1 BR-281 35187187 73.99 SGD
Shipped after 2018-06-25
600x600 600 1PC 1 BR-281 35187196 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Nursing-care insurance in bathroom
4
From Japan
On 2017-10-17 14:59:15
Unit bath wall mounting Polar bear products are familiar
This review is about item#35187196.

Related Products