Buy more than* S$200* and get FREE SHIPPING

Angle type with stopper, Rubber Car

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
35
Wheel Width W(mm)
20
Dimensions f (mm)
10
Eccentricity E (mm)
22
Attachment Height H (mm)
65
Dimensions c(mm)
14
Dimensions b (mm)
53
Dimensions e (mm)
10
Dimensions a (mm)
30
Dimension d (mm)
9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AN-50RM S-1 35199351 6.99 SGD
In stock
ADD TO CART

Related Products