Buy more than* S$200* and get FREE SHIPPING

Design Casters

4.60 (5)
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Mounting Hole Diameter P(mm)
5.5
Attachment Height H (mm)
68
Wheel Width (mm)
68
Material (Wheel)
Gum
...see all>
Product Options
ADD TO CART
Shape Type Plate Dimensions X x Y (mm) Mounting Pitch A x B (mm) Eccentricity E (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Plate Dimensions X x Y (mm) Mounting Pitch A x B (mm) Eccentricity E (mm) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 51x31 40x20 - Chrome plating 1PC 1 QTE-50QR S-1 35199394 7.99 SGD
In stock
Freely car Design castors 51 x 31 40 x 20 18 Chrome-plated 1PC 1 QTE-50QR 35199385 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Chair repair
5
From Japan
On 2017-06-27 17:34:05
From the casters I used to date, the products are smooth and smooth
This review is about item#35199385.
Exchange of dining chair casters
5
From Japan
On 2016-11-29 23:30:28
Even if I looked for it at the DIY shop, I found it quite difficult to find anything of the same standard, but when I found it in a monotalou and ordered it the next day I reached it and replaced it immediately. By replacing the casters whose movement was bad due to the lack of bearings, the dining chair was able to move smoothly as it was originally. I am thankful for even fewer numbers and I am very grateful.
This review is about item#35199385.
Chair replacement
4
From Japan
On 2015-10-10 21:22:27
The position of the mounting hole is good
This review is about item#35199385.
Movement of fixed furniture
5
From Japan
On 2015-05-27 01:15:42
In order to freely change the space of the room space, we made it mobile by attaching a caster to the stationary furniture. As expected, as the name of the design caster, it was a fresh surprise that familiar furniture replaced the freely available working furniture and it became possible to feel a high-class feeling from the glowing feet!
This review is about item#35199385.
Work chair casters
4
From Japan
On 2015-02-02 14:24:07
This is the 3rd set, but when used for about a year or so, the rubber of the caster "Hetarette" The rubber got like melted on the floor, with the glue sticking, the floor is dirty and dirty and cleaning is serious.
This review is about item#35199385.

Related Products