Buy more than* S$200* and get FREE SHIPPING

Adjustable Caster, Foot Master

Accessories
Mounting bolts and nuts x1 set
...see all>
Product Options
ADD TO CART
Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Adjuster Adjustable Range (mm) Allowable Load (daN) Weight (kg) Plate Dimensions X x Y (mm) Shape Mounting Pitch A x B (mm) Type Base Diameter (phi mm) Mounting Hole Diameter (mm) Eccentricity E (mm) Eccentricity Attachment Height H (mm) Mounting Pitch (mm) Wheel Width (mm) Plate Size (mm) Material (Wheel) Mounting Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Adjuster Adjustable Range (mm) Allowable Load (daN) Weight (kg) Plate Dimensions X x Y (mm) Shape Mounting Pitch A x B (mm) Type Base Diameter (phi mm) Mounting Hole Diameter (mm) Eccentricity E (mm) Eccentricity Attachment Height H (mm) Mounting Pitch (mm) Wheel Width (mm) Plate Size (mm) Material (Wheel) Mounting Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - - 125 - - - - - (Adjuster) 43 6.5 - 35mm - 58x58 25 73x73 Nylon 82 1PC 1 GDN-60F 41374191 91.99 SGD
In stock
63 - 15 250 1.4 - Swivel - Adjuster weight castors (Adjuster) 51 9 - 46mm - 70x70 30 90x90 Nylon 102 1PC 1 GDN-80F 41374207 149.99 SGD
In stock
- 97 - 750 - 100x100 - 70x70 - (Adjuster) 64 - 69 - 131 - 52 - Monomer Casting Nylon - 1PC 1 GD-150F 35199647 299.99 SGD
Shipped after 2018-01-29
- 75 - 500 - 95x95 - 70x70 - (Adjuster) 70 - 52 - 120 - 33 - Nylon - 1PC 1 GD-120F 35199631 229.99 SGD
Shipped after 2018-01-29
- 74 - 375 - 95x95 - 70x70 - (Adjuster) 70 - 52 - 120 - 30 - Nylon - 1PC 1 GD-100F 35199622 199.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products