Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SR Threaded Caster

4.38 (16)
Material (Wheel)
Elastomer
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Screw Dimension T (mm) Eccentricity E (mm) Attachment Height H (mm) Shaft Length L (mm) Wheel Width (mm) Shape Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Screw Dimension T (mm) Eccentricity E (mm) Attachment Height H (mm) Shaft Length L (mm) Wheel Width (mm) Shape Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 - 22 67 - 20 - 50   1PC 1 SR-50TP 40263255 3.99 SGD
In stock
30 M12xP1.25 20 59 - - - 40   1PC 1 SR-40NTP 35200015 3.99 SGD
In stock
35 M12xP1.25 22 67 - 20 - 50   1PC 1 SR-50TP 87064801 3.99 SGD
In stock
30 - 20 59 - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SR-40TP 40263203 3.99 SGD
Shipped after 2018-06-26
30 - 20 59 - - - 40   1PC 1 SR-40TP 40263212 -
Discontinued
[x]
35 - 22 67 - 20 - 50   1PC 1 SR-50TP 40263246 3.99 SGD
In stock
30 M8xP1.25 20 59 14 18 Swivel 40   1PC 1 SR-40TP 40263237 3.99 SGD
In stock
35 M8xP1.25 22 67 14 20 Swivel 50   1PC 1 SR-50TP 40263273 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Dining chair for changing casters
4
From Japan
On 2018-04-25 21:50:53
I am satisfied with using after replacing, it is the best if there is bronze plating color in appearance
This review is about item#40263273.
For moving the platform
5
From Japan
On 2018-04-07 18:04:12
It is the same as locking with the same product, and it seems that gaps will spread when the direction changes during use, the place now is okay.
This review is about item#40263273.
Exchange casters
5
From Japan
On 2018-01-27 02:46:07
I replaced it because the movement of the oil heater's caster is bad. It began moving smoothly back and forth, right and left.
This review is about item#40263237.
On chair maintenance with casters
5
From Japan
On 2018-01-04 15:27:35
The movement of the casters on the casters became worse so I exchanged it.
This review is about item#35200015.
Repair of suitcase
5
From Japan
On 2017-11-16 20:03:03
M8 screw casters were only Nan - sin 's casters, but there was no choice but usability was fine. What is the durability after
This review is about item#40263237.
Indoor use
2
From Japan
On 2017-10-25 17:12:14
I used it in a flooring room attached to a family's chair with an injured leg. Initially it was light and comfortable around, but after a while the caster stopped rotating (3 out of 5). There was almost no clearance between the rug and the axle, and the hair was tangled and stuck there. It is not advisable to use it in places where indoor or fine foreign matter is mixed.
This review is about item#40263273.
Replacing the broken baby cribs caster
5
From Japan
On 2017-09-27 23:02:16
Because the caster's resin press fitting wheel part broke, I attached it to a baby bed in combination with an adjuster base. Both strength and motion have no problem, and it has become a natural finish.
This review is about item#40263237.
For changing the bedboard
5
From Japan
On 2017-09-21 18:33:46
I bought it because the caster (made in China) made from a straight sleeping board purchased about six years ago became sticky and stuck. A single wheel caster for M8 with an installation height of 85 mm and a wheel diameter of 60 mm does not seem to be in Japanese standards, but it was able to be installed without problems. It became easier to use as it was able to lower the floor. Although it is a cheap product, Japanese casters are the world's best quality.
This review is about item#40263273.
Replacement parts for goods transport carriage
5
From Japan
On 2017-09-19 15:39:20
It was ordered and delivered the next day, and it was saved with a very early correspondence. The diameter of the current part wheels was small, it was difficult to handle the trolley by hand, but it was very easy to exchange for this product. I am very satisfied.
This review is about item#40263273.
Used for metal rack casters
5
From Japan
On 2017-03-03 22:28:41
It is a caster that can be used for a few metal racks. It seems that the application is limited because load capacity is small. I am expecting durability and the sound when moving it.
This review is about item#40263255.

Related Products