Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SR Threaded Caster

4.57 (7)
...see all>
Product Options
ADD TO CART
Shape Eccentricity E (mm) Wheel Width (mm) Attachment Height H (mm) Screw Dimension T (mm) Hexagon Opposite Side(mm) Material (Wheel) Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Wheel Width W(mm) Screw Dimensions T Shaft Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Eccentricity E (mm) Wheel Width (mm) Attachment Height H (mm) Screw Dimension T (mm) Hexagon Opposite Side(mm) Material (Wheel) Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Wheel Width W(mm) Screw Dimensions T Shaft Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 - 67 - - - 50 8.4 4.73 35 20 M12xP1.25 14 1pc 1 SR-50TP S-1 49757566 7.99 SGD
Shipped after 2018-06-25
- 20 - 59 - - Elastomer 40 - - 30 - - - 1PC 1 SR-40TP S-1 40263307 -
Discontinued
[x]
- 22 20 67 - - Elastomer 50 - - 35 - - - 1PC 1 SR-50TP S-1 40263325 5.99 SGD
Shipped after 2018-06-28
- 22 20 67 - - Elastomer 50 - - 35 - - - 1PC 1 SR-50TP S-1 40263343 -
Discontinued
[x]
- 20 - 59 M12xP1.25 - Elastomer 40 - - 30 - - - 1PC 1 SR-40NTP S-1 35200033 -
Discontinued
[x]
- 20 - 59 - - Elastomer 40 - - 30 - - - 1PC 1 SR-40TP S-1 40263282 5.99 SGD
Shipped after 2018-06-28
- 20 - 59 - - Elastomer 40 - - 30 - - - 1PC 1 SR-40TP S-1 40263291 4.99 SGD
Shipped after 2018-06-25
- 22 20 67 M12xP1.25 - Elastomer 50 - - 35 - - - 1PC 1 SR-50NTP S-1 35200042 -
Discontinued
[x]
- 22 20 67 - - Elastomer 50 - - 35 - - - 1PC 1 SR-50TP S-1 40263334 5.99 SGD
Shipped after 2018-06-25
SwivelS 20 18 59 M8xP1.25 - Elastomer 40 - - 30 - - 14 1PC 1 SR-40TP S-1 40263316 4.99 SGD
Shipped after 2018-06-25
SwivelS 22 20 67 M8xP1.25 - Elastomer 50 - - 35 - - 14 1PC 1 SR-50TP S-1 40263352 5.99 SGD
Shipped after 2018-06-25
- 20, 20, 20 - 59, 59, 59 - 19, 19, 19 - 40, 40, 40 7.2, 7.2, 7.2 4.05, 4.05, 4.05 30, 30, 30 18, 18, 18 M12xP1.25, M12xP1.25, M12xP1.25 14, 14, 14 1pc 1 SR-40TP S-1 17420673 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Permanent at table of cafeteria
5
From Japan
On 2018-05-21 16:14:32
Strength is satisfactory, it can be used. There is no problem with the strength of the stopper.
This review is about item#40263316.
Installed for movement to the foot of the workbench
5
From Japan
On 2018-04-07 17:50:38
There is no M8 screw-in type caster in the home center in the neighborhood, It was saved. However, I feel that the clearance of the bearing part is large, so if the direction of the caster changes during use the gap will expand and the balls in the ball will be out and will not move? I am concerned.
This review is about item#40263352.
Replacing the broken baby cribs caster
5
From Japan
On 2017-09-27 23:01:44
Because the caster's resin press fitting wheel part broke, I attached it to a baby bed in combination with an adjuster base. Both strength and motion have no problem, and it has become a natural finish.
This review is about item#40263316.
Replacement of casters damaged items on tables with casters
5
From Japan
On 2017-05-15 10:36:55
The inch screw casters were not in the nearest DIY shop, but the same item was ordered immediately in your catalog. I arrived there two days later and was extremely helpful. The elastomer wheel is familiar to the floor better than the damaged plastic one and I am very satisfied.
This review is about item#40263334.
For self-made tool wagon
4
From Japan
On 2016-05-30 09:51:58
I waited for about a month in stock but it was worth waiting for goods to deal with the person in charge of "Monotaro" as well. I'd like to expect durability which made this type thinking about various wheel types.
This review is about item#40263334.
Used as a substitute for home folding beds
4
From Japan
On 2015-08-03 18:22:40
Castors for the folding bed for home did not snap into the carpet well. After exchanging for this caster, it moves smoothly. The casters that came with the bud work well with flooring, but with tatami and carpets, I think that it was good to be buried and not move and exchange. It is going smoothly.
This review is about item#40263352.
For moving industrial machinery
4
From Japan
On 2013-05-28 00:05:25
Because I wanted to check with an image because it is a material that is not a major in the price range with an elastomer wheel, I decided it was cheap, but it was cheap. There is a feeling with a little groundering in the bearing and it is poorly accurate, but still it is this price ... · · ·. The wheels are not too hard, they are not too soft and they do not trace on the floor, so it feels good. However, as I mentioned earlier, the accuracy of the ball bearing is not good, so it would be wise to use it after greasing if there is no problem with the installation location. It is better not to expect it because it is like a toy with a structure that stops by stopping the stopper by pinching the wheel. If you use the stopper function too much, it seems that the wheels are likely to rattle. At any rate, there are no complaints as it is cheap.
This review is about item#40263316.

Related Products