Buy more than* S$200* and get FREE SHIPPING

Threaded Type, Rubber Wheels, Gray

Shaft Length L (mm)
25
...see all>
Product Options
ADD TO CART
Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Screw Dimensions T Material (Wheel) Shape Type Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Screw Dimensions T Material (Wheel) Shape Type Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.5 20.25 90 45 162 Chrome plating 25 - Rubber (Gray) - - 126 1PC 1 SM-125MM 35200331 36.99 SGD
Shipped after 2018-05-31
45 - 100 45 185 Chrome plating 28 - Rubber (gray with bearing) - - 150 1PC 1 SM-150MM 35200347 48.99 SGD
Shipped after 2018-05-28
27.75 12.38 55 30 99 Chrome plating 20 - Rubber (Gray) - - 75 1PC 1 SM-75MM 35200313 18.99 SGD
Shipped after 2018-05-30
27 13.5 60 32 124 Chromium plating 22 UNF1/2x20 pile Rubber (Gray) Universal car General caster 102 1PC 1 SM-100MM 35200322 21.99 SGD
In stock
ADD TO CART

Related Products