Buy more than* S$200* and get FREE SHIPPING

Threaded Stem Connector Caster, Urethane Wheel

Shaft Length L (mm)
25
Wheel Width (mm)
25
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Material (Wheel) Screw Dimensions T Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Material (Wheel) Screw Dimensions T Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 14.4 7.2 60 30 99 Chrome plating Urethane (with bearing) - - 1PC 1 SM-75NTB 35200401 21.99 SGD
Shipped after 2018-05-31
100 16.8 8.4 70 32 123 Chrome-plated Urethane (containing bearings) UNF1 / 2 x 20 mountain General caster 1PC 1 SM-100NTB 35200417 25.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products