Buy more than* S$200* and get FREE SHIPPING

Threaded Caster, Stopper

Shaft Length L (mm)
25
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Screw Dimensions T Material (Wheel) Shape Type Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Screw Dimensions T Material (Wheel) Shape Type Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 99 Chrome plating 20 - Rubber (Gray) - - 75 24.75 12.38 55 1PC 1 SM-75MM S-2 35200444 22.99 SGD
Shipped after 2018-02-26
45 185 Chrome plating 28 - Rubber (gray with bearing) - - 150 45 - 100 1PC 1 SM-150MM S-2 35200471 60.99 SGD
In stock
45 162 Chrome plating 25 - Rubber (Gray) - - 126 40.5 20.25 90 1PC 1 SM-125MM S-2 35200462 42.99 SGD
Shipped after 2018-02-26
32 124 Chrome-plated 22 UNF1/2x20mountain Rubber(gray) SwivelS Generalcaster 102 27 13.5 60 1PC 1 SM-100MM S-2 35200453 24.99 SGD
In stock
ADD TO CART

Related Products