Buy more than* S$200* and get FREE SHIPPING

Design Caster, Threaded-Type

4.69 (16)
Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Screw Dimensions T Shaft Length L (mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width (mm) Shape Type Wheel Width W1(W2)(mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Screw Dimensions T Shaft Length L (mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width (mm) Shape Type Wheel Width W1(W2)(mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 U5/16x18thread 15 14 52 W<sub>1</sub>(W<sub>2</sub>)/41(8) Swivel Design castors 41(8) 40 1PC 1 DN-40B 40263526 2.99 SGD
In stock
40 M12xP1.25 15 20 66 W<sub>1</sub>(W<sub>2</sub>)/47(8) Swivel Design castors 47(8) 52 1PC 1 DN-50B 40263562 4.99 SGD
In stock
30 U3/8x16thread 15 14 52 W<sub>1</sub>(W<sub>2</sub>)/41(8) Swivel Design castors 41(8) 40 1PC 1 DN-40B 35200611 2.99 SGD
In stock
40 U3/8x16thread 15 20 66 W<sub>1</sub>(W<sub>2</sub>)/47(8) Swivel Design castors 47(8) 52 1PC 1 DN-50B 35200627 4.99 SGD
In stock
40 M10xP1.5 15 20 66 W<sub>1</sub>(W<sub>2</sub>)/47(8) Swivel Design castors 47(8) 52 1PC 1 DN-50B 40263553 4.99 SGD
In stock
30 M8xP1.25 - - 52 W1(W2)/41(8) - - 41(8) 40 1PC 1 DN-40B 40263535 2.99 SGD
In stock
40 M8xP1.25 - 20 66 W1(W2)/47(8) - - 47(8) 52 1PC 1 DN-50B 40263544 4.99 SGD
In stock
20 M6xP1.0 13 11 39 W<sub>1</sub>(W<sub>2</sub>)/35(4) Universal car Design caster 35(4) 30 1PC 1 DN-30B 35200602 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Exchange minister casters
5
From Japan
On 2018-04-15 07:14:39
Although the size was only a little bigger, I could exchange it without problems.
This review is about item#35200602.
Exchange desk casters
5
From Japan
On 2018-04-04 19:32:58
Castors are saved because you get a lot of hope. It took a while to arrive, but we were able to wait because we received a delayed delivery due to due date.
This review is about item#35200611.
Exchange broken one
5
From Japan
On 2018-03-05 10:34:22
Because it was of old type, I was worried whether I could replace it well, but it was okay.
This review is about item#40263535.
As an over table caster.
5
From Japan
On 2018-01-21 21:29:09
I bought it for repair at breakage of the caster of the bed table of medical institution. I could use it as well as an existing caster.
This review is about item#40263535.
I used it for goods.
5
From Japan
On 2017-11-16 16:06:39
I am tremendously saved because I deal with various items.
This review is about item#40263544.
Install on the foot of the hand washout
5
From Japan
On 2017-06-14 18:57:56
The making is perfect for a small size and the operation is also very smooth! I will buy another set.
This review is about item#35200602.
Repair of metal chef rack
3
From Japan
On 2017-02-23 14:57:58
It cracks due to insufficient strength. It is unsuitable for racks that organize heavy objects such as books.
This review is about item#40263526.
Replacement
5
From Japan
On 2017-02-07 17:50:09
3/8 inch screw casters are saved because we are not dealing with home centers. The price is also cheap.
This review is about item#35200611.
As a chair caster
5
From Japan
On 2017-01-24 09:20:21
I bought it because the chair casters broke. Since it is a screw type, it has been replaced in a very short time using a spanner. I also use smooth and comfortable rotation of casters.
This review is about item#40263544.
Modification of partition
5
From Japan
On 2016-06-23 15:57:38
In order to remodel the partition used in the room to mobile it was able to purchase at about half of the purchase of a nearby home center. Thank you!
This review is about item#35200602.

Related Products