Buy more than* S$200* and get FREE SHIPPING

Adjustable Caster

Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Mounting Height (mm) Accessories Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Allowable Load (daN) Adjuster Adjustable Range (mm) Screw Dimensions T Shaft Length (mm) Shaft Length L (mm) Weight (kg) Base Diameter (phi mm) Shape Eccentricity E (mm) Type Attachment Height H (mm) Eccentricity Mounting Bolt Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Mounting Height (mm) Accessories Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Allowable Load (daN) Adjuster Adjustable Range (mm) Screw Dimensions T Shaft Length (mm) Shaft Length L (mm) Weight (kg) Base Diameter (phi mm) Shape Eccentricity E (mm) Type Attachment Height H (mm) Eccentricity Mounting Bolt Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 71 Dedicated stem nut x1 set 42 - 25 - - - - - (Adjuster) 37 - - - - 30mm (Inner diameter) 4mm M8xP1.25 1PC 1 GDN-40S 41374216 60.99 SGD
Shipped after 2018-01-23
25 82 Dedicated stem nut x1 set 50 - 125 - - - - - (Adjuster) 43 - - - - 35mm (Inner diameter) 6mm M12xP1.75 1PC 1 GDN-60S 41374225 91.99 SGD
Shipped after 2018-01-23
30 - Dedicated stem nut x1 set - 74 375 - M16xP2.0 - 24 - (Adjuster) 70 - 52 - 120 - (Inner diameter) 8mm - 1PC 1 GD-100S 35200794 189.99 SGD
Shipped after 2018-01-26
33 - Dedicated stem nut x1 set - 75 500 - M16xP2.0 - 24 - (Adjuster) 70 - 52 - 120 - (Inner diameter) 8mm - 1PC 1 GD-120S 35200803 199.99 SGD
Shipped after 2018-01-26
30 102 Only stem nut x1 set 63 - 250 15 - 18 - 1.4 (Adjuster) 51 Swivel - Heavy duty casters - 46mm (Inside diameter) 6mm M12xP1.75 1PC 1 GDN-80S 41374234 139.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products