Buy more than* S$200* and get FREE SHIPPING

Pneumatic Tire

4.44 (9)
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Wheel Width W(mm) Boss Width h (mm) Conformity Number Material (Wheel) Material (Wheel) Axle Diameter d (mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Wheel Width W(mm) Boss Width h (mm) Conformity Number Material (Wheel) Material (Wheel) Axle Diameter d (mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 80 82 STMSKM(includingstopper) Rubber(NRBR) Steelplate 20 257 1PC 1 AR-300-4 35201415 65.99 SGD
In stock
90 63 82 STM SKM (Stopper included) Rubber (NR-BR) Steel sheet 20 225 1PC 1 AR-250-4 35201406 57.99 SGD
In stock
160 96 100 STM SKM (Stopper included) Rubber (NR-BR) Steel plate 25 293 1PC 1 AR-350-5 35201424 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Tire of the ball collecting machine at the driving range of the golf course
4
From Japan
On 2018-03-23 19:33:24
I want you to put a color in the middle of both sides so that it can withstand the thrust load.
This review is about item#35201406.
For transporting stone
4
From Japan
On 2017-07-17 17:35:05
Even purchasing the same size non-punched tire at the home center was soft type, so I could not stand the weight and bought again. We are using it as an existing tire.
This review is about item#35201406.
Carrying color cones
3
From Japan
On 2016-12-27 16:33:39
It is a purchase for replacing tires and can be exchanged smoothly, and the function is also planned.
This review is about item#35201415.
Moving tire pressure washer (engine).
5
From Japan
On 2015-09-22 00:04:35
no problem. It is firm making. However, if you do not use it for a year, it will not be a real impression.
This review is about item#35201424.
Used for work vehicles
5
From Japan
On 2015-09-19 21:47:11
It arrives as soon as possible and it is saved. I wanted an axle and I was in trouble because I did not search.
This review is about item#35201424.
For mortar pump
5
From Japan
On 2015-07-30 17:02:16
It may be stable.
This review is about item#35201406.
Cow bait cart
4
From Japan
On 2015-05-17 18:14:32
The tire of the cart got older and purchased so as to change it The delivery was also saved quickly.
This review is about item#35201406.
Bogie
5
From Japan
On 2014-08-07 22:34:39
Since the truck you are using can only replace the tire, it can be used for a long time at a low price.
This review is about item#35201406.
It is a tire of a two-wheeled vehicle for material transportation.
5
From Japan
On 2013-11-25 20:44:15
Especially no problem! It is!
This review is about item#35201415.

Related Products