Buy more than* S$200* and get FREE SHIPPING

Motorcycle Halogen Headlight

4.67 (3)
Glass Bulb Type
T15
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P43t-38 45/45 H4 Yellow General head lamp 1PC 1 0486Y 35194065 30.99 SGD
Shipped after 2018-03-01
P48t-38 45/45 H4 Transparent General head lamp 1PC 1 0486 35194031 20.99 SGD
In stock
P48t-38 55/50 H4 Transparent General head lamp (Suzuki) 1PC 1 0487 35194047 26.99 SGD
Shipped after 2018-02-28
P43t-38 60/55 H4 (seismic) Clear General head lamp (seismic) 1PC 1 0489 35194013 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Motorbike
5
From Japan
On 2018-02-07 16:04:28
We chose the genuinely adopted manufacturer products for reliability. It is fitted to the 35W specification of HS1, and I am satisfied with the increase of light quantity without Mayukashi. When Hi / Lo is switched, there is no deterioration in response like H4 conversion, and it is normal.
This review is about item#35194031.
Replacing the valve of the motorcycle
4
From Japan
On 2015-06-17 18:06:16
When the headlights were out and running through the town, the police stopped us and got a caution. Because I wanted it in a hurry, I was surprised to arrive at the next day where I placed an order as soon as possible.
Bike Light
5
From Japan
On 2014-10-06 23:05:12
Introduction It was pretty bright compared to normal because it was not a halogen that was attached to the bike! Besides, the price was cheap, it was good!
This review is about item#35194013.

Related Products