Buy more than* S$200* and get FREE SHIPPING

Motorcycle Halogen Headlight

4.18 (11)
Glass Bulb Type
T15
Connector
PX43t-38
Rated Voltage (V)
12
Rated Power (W)
35/35
Type
HS1
Compatible
General head lamp
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 0485Y 35194056 33.99 SGD
Shipped after 2018-05-02
Clear 1PC 1 0485 35194022 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2018-02-09 17:09:24
I am satisfied with a bright headlamp, but one of the filaments is quick to break I want a little more durability
This review is about item#35194022.
Preliminary turn of turnip
3
From Japan
On 2017-12-18 20:08:31
It was good so I bought it at half price price than I usually buy at a motorbike shop. Purchase as spare when it runs out. I trust KOITO brand.
This review is about item#35194022.
Vehicle maintenance
5
From Japan
On 2017-11-15 11:16:53
I am satisfied because the price is cheap compared to genuine. As for use, there is no problem for now. Regarding durability, I do not know because it is different one by one.
This review is about item#35194022.
Bike front valve
5
From Japan
On 2017-09-07 14:40:16
Because genuine parts are expensive, I purchased it with COSPA and practicality.
This review is about item#35194022.
Mounting to Honda Ben Ri 110
5
From Japan
On 2017-08-24 14:31:24
It is 2700 yen also at the wing shop that you are always maintaining Since things will not change, purchase here It is very cheap and saved Next time I will purchase more bright, more expensive items
This review is about item#35194022.
Exchange of headlight of Super Cub 50 (AA 04 type)
5
From Japan
On 2017-07-22 19:26:12
Cospa is good. Although the headlight can be expelled irregularly, it is cheap so I will be free to buy reserve.
This review is about item#35194022.
Product information is wrong
1
From Japan
On 2017-06-17 13:26:06
I purchased Stanley just before and found the valve of PHILIPS in it. This is purchase with knowledge. Different in size and price of item description here, differently from the previous one, of course I imagined that it was made by KOITO and purchased. However, when I reached the box that arrived, there was a valve of PHILIPS exactly the same as Stanley product. Since the HS1 valve is very short-lived as a recent valve, it is disappointing because it was a purchase considering to use KOITO this time considering a valve that lasts a little.
This review is about item#35194022.
Motorcycle headlight
5
From Japan
On 2017-06-13 21:48:46
It is an exchange with Jorno's headlight bulb. I bought two pieces because the price is also cheap. I am satisfied with being bright. Thank you again.
This review is about item#35194022.
Super Cub Pro Repair
5
From Japan
On 2017-03-10 18:29:22
Because it is maker designation standard, there was no stock of genuine parts.
This review is about item#35194022.
Light Exchange
3
From Japan
On 2017-02-02 16:46:22
It's a bit dark. Have you ever been bright? I do not know because life expectancy is about to come. The price is profitable.
This review is about item#35194022.

Related Products