Buy more than* S$200* and get FREE SHIPPING

Motorcycle Halogen Headlight HS5 12V

4.80 (5)
Glass Bulb Type
T15
Connector
P23t
Rated Voltage (V)
12
Rated Power (W)
35/30
Type
HS5
Color
Clear
Compatible
General head lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150 35194074 20.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-12-08 20:08:08
Used to address v50 Although two months stood mounting We use without any problems. Also helpful because there is a decent thing quality cheap in recent years
This review is about item#35194074.
Head lamp replacement of private motorcycle
4
From Japan
On 2016-03-23 02:21:57
Since the low beam of the address V50 is no longer lit, was exchanged have also to lamp socket. High-low beam both seems to have become brighter.
This review is about item#35194074.
Cutting of the low beam side of the address V50
5
From Japan
On 2016-01-10 14:42:59
The valve that had been attached to the genuine, seems slightly length is short, but we can be installed without any problems. Since this time had been burned also coupler was replaced at the same time.
This review is about item#35194074.
Bicycle out of motorcycle
5
From Japan
On 2014-02-18 15:09:06
The headlamp of the moped motorbike blew out of the bulb, and the preliminary motorcycle also requested an exchange to the nearest motorcycle shop by the first ball out, and it cost 3,000 yen or more including the labor charge. Well then, purchase the ball with a monoteraw, remove the screws at the left and right sides of the handle, remove the rearview mirror, the headlamp part easily dismounts with the handlebar cover on the front side, turn the ball which turned from the back to the left After turning it was easy to disassemble so it was completed. The time is about 15 minutes and thanks to the cheap light bulb, the bulb has been exchanged in less than half price.
This review is about item#35194074.
Suzuki address V50G valve
5
From Japan
On 2012-08-29 20:45:44
I did not sell it at a mass merchandise store, I could buy it cheaper than any site of the net shop. Since it is the same as the genuine specification, there is absolutely no problem with regard to use.
This review is about item#35194074.

Related Products