Buy more than* S$200* and get FREE SHIPPING

Motorcycle Halogen Headlight MH6 12V

4.33 (3)
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T15 P15d-25-3/110x110 12 40/40 MH6 Clear General head lamp 1PC 1 741 35194117 18.99 SGD
Shipped after 2018-01-22
T15 P15d-25-1 12 30/30 MH6 Transparent General head lamp 1PC 1 0411 35194092 16.99 SGD
Shipped after 2018-01-22
T15, T15 P15d-25-3, P15d-25-3 12, 12 35/36.5, 35/36.5 MH6, MH6 Clear, Clear General head lamp, General head lamp 1PC 1 412 35194101 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of head light
4
From Japan
On 2017-04-28 18:03:34
Since it is made by KOITO, there is no problem, but if it is a bit cheaper it will not complain.
This review is about item#35194117.
JOG headlight exchange
5
From Japan
On 2016-01-10 22:57:16
I was able to wear the size exactly, I confirmed lit up with upper eyes, lower eyes and was good. It was the same as a genuine headlight and bought one more for backup use. After that, how long is the life span? . By the way, I traveled 100 km with a scooter once a week, two years passed.
This review is about item#35194117.
Exchange
4
From Japan
On 2014-03-26 23:35:26
It got pretty bright. But if it is a bit more expensive, has it become brighter? If it is durable (I am in trouble if it is not) I wish it was better to use it as long as it could be used for a long time?
This review is about item#35194092.

Related Products