Buy more than* S$200* and get FREE SHIPPING

Kapton Insulating Tape

Caution
From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand.
Purpose
Heat resistant. High voltage resistant. Solvent resistant. Freon resistant. High adhesive. For small dia coils outer insulation and magnet wire bundling. For insulation and bundling of chalk, toroid, trance, reactor, and solenoid etc.
MIL Standard
MIL-P-46112
UL Standards
File No.E20392 UL-510 Flame Retardant (flame retardant)
Cure Condition
150deg C / 1 hour (or thermoset) 135deg C / 2 hours
Electrolytic Corrosion Coefficient
1
Adhesive Power (N/10mm)
4
Heat-Resistant Temperature (deg C)
155 (continuous use)
Insulation Resistance (Mohm)
1x106
Elongation (%)
70
Adhesive
Acrylic
Tape Thickness (mm)
0.064
Withstand Voltage
7000
Tape Length (m)
33
Base Material
25 micron Kapton film
Color
Amber
...see all>
Product Options
ADD TO CART
Tape Width (mm) AS ONE Part Number Tensile Strength (kgf/cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) AS ONE Part Number Tensile Strength (kgf/cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 5-5018-06 5.3 1PC 1 P-224 33239385 109.99 SGD
In stock
12.7 5-5018-05 6.3 1PC 1 P-224 33239376 67.99 SGD
In stock
ADD TO CART

Related Products