Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Both Side Kapton Electrical Insulating Tape, Thermal Class 180 deg C H Type

MIL Standard
MIL-P-46112
UL Standards
File No.E20392 UL-510 Flame Retardant (flame-retardant)
Cure Condition
(Thermosetting) 205 deg C / 3 hours
Tensile Strength (kgf/cm)
5.3
Electrolytic Corrosion Coefficient
1
Adhesive Force
278g/cm (for steel)
Heat-Resistant Temperature (deg C)
205 (3 hours), 180 (continuous)
Insulation Resistance (Mohm)
1x106
Elongation (%)
50
Adhesive
Silicone series
Tape Thickness (mm)
0.114
Withstand Voltage
8500V
Tape Length (m)
33
Base Material
25 micron Kapton film
Color
Amber
...see all
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6299-01 12.7 1Roll 1 P-223 33239394 119.90 SGD
In stock
1-6299-02 19 1Roll 1 P-223 33239403 179.90 SGD
In stock
ADD TO CART

Related Products