Buy more than* S$200* and get FREE SHIPPING

Kapton Electrical Insulating Tape (Thermal Class 180 ° C/H Type)

Caution
From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand.
Purpose
High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, large rotation machine coil insulation, thermistor part outer insulation magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops.
MIL Standard
MIL-P-46112
UL Standards
File No.E20392 UL-510 Flame Retardant (flame retardant)
Unwinding Force
(Force required to unwind 150Feet per minute) 557g / cm
Tensile Strength (kgf/cm)
9.8
Elongation (%)
65
Adhesion (g/10mm)
278 (vs. steel)
Adhesive
Silicone series
Tape Thickness (mm)
0.1
Withstand Voltage
11500
Tape Length (m)
33
Base Material
50 micron Kapton film
Color
Amber
...see all
Product Options
ADD TO CART
AS ONE Part Number Cure Condition Electrolytic Corrosion Coefficient Insulation Resistance (Mohm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cure Condition Electrolytic Corrosion Coefficient Insulation Resistance (Mohm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-5018-03 (Thermosetting) 205 deg C / 3 hours 1.0 1 x 10 <sup> 6 </ sup> 12.7 1PC 1 P-222 33239351 95.69 SGD
In stock
5-5018-04 (Thermosetting) 205deg C / 3 hours 1 1x10<sup>6</sup> 19 1PC 1 P-222 33239367 149.90 SGD
In stock
ADD TO CART

Related Products