Buy more than* S$200* and get FREE SHIPPING

Ufo Type 20+3 LED Light

2.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED
20+3LED
Lighting Time
About 50
Batteries
AA-size batteries x 4pcs (monitor battery attached)
Main Part Dimension (mm)
About 130 X 30
Weight (g)
About 100 (battery not included)
Material
(BODY, REFLECTOR, BATTERY CASE / HOOK)ABS, (LENS) PS, (MAGNET), ZINC ALLOY MAGNET
Specification
Switch lighting 3, 20, 23
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SV-3642 35194686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Indoor work
3
From Japan
On 2013-11-19 17:42:37
Order to resolve the darkness at hand. The light intensity is reasonable, but the ownership feeling is zero. The reason is like a toy. The magnet is also weak and not practical. In the case of a vertical iron plate, it is about to slide down to the beat of switch operation.
This review is about item#35194686.
Repair of cars and machinery
2
From Japan
On 2013-07-30 02:35:38
Although it is good for light intensity, the magnet is a bit weak.
This review is about item#35194686.
Light during board repair
5
From Japan
On 2013-06-12 13:18:47
It would be even better if I could illuminate a wider area. It is not used to brighten only the outer periphery.
This review is about item#35194686.
Inside the store (spot) instead of lighting
1
From Japan
On 2013-02-15 14:15:30
It was not brighter than I expected.
This review is about item#35194686.