Buy more than* S$200* and get FREE SHIPPING

BOXTC Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Electric Wire (mm2) Terminal Screws Rated Current (A) Withstand Voltage Rated Voltage (V) Protection Structure Operating Temperature Range (deg C) Tightening Torque (N ? m) Color Insulation Resistance (Mohm) Compatible Cable Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Electric Wire (mm2) Terminal Screws Rated Current (A) Withstand Voltage Rated Voltage (V) Protection Structure Operating Temperature Range (deg C) Tightening Torque (N ? m) Color Insulation Resistance (Mohm) Compatible Cable Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1PC 1 BOXTC-4A 35194887 27.73 SGD
In stock
- - - - - - - - - - - - 1PC 1 BOXTC-4 35194871 20.98 SGD
In stock
90x50x23.5 (Max)1.25 M3x8L 15 1 minute AC2000V AC/DC250 IP65(IEC529) -25 to +60 1.2 5Y7/1 More than 100 (at DC500V mega) 4.0 to 5.3,6.0 to 9.0 1PC 1 BOXTC-6A 35194905 28.08 SGD
In stock
90 x 50 x 23.5 (Maximum) 1.25 M3 x 8L 15 AC2000V FOR 1 MINUTE AC/DC250 IP65(IEC529) -25 - +60 1.2 5Y7/1 More than 100 (with DC500V mega) 3.5 - 7.3 1PC 1 BOXTC-6 35194896 20.98 SGD
In stock
ADD TO CART

Related Products