Buy more than* S$200* and get FREE SHIPPING

BOXTM Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Munsell Color System)
5Y7/1
Incombustibility
UL94V-0
Tightening Torque (N ? m)
1.4
Rated Voltage (V)
AC/DC600
Compatible Standard
RoHS
...see all
Product Options
ADD TO CART
Withstand Voltage 2014 TRUSCO Published Page Operating Temperature Range (deg C) Size Wiring Insert Port Terminal Block TRUSCO Part Number Insulation Resistance (Mohm) Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Electric Wire (mm2) Terminal Screws Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage 2014 TRUSCO Published Page Operating Temperature Range (deg C) Size Wiring Insert Port Terminal Block TRUSCO Part Number Insulation Resistance (Mohm) Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Electric Wire (mm2) Terminal Screws Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 minute AC2500V - -25 to 100 - No Holes 10Px2 - 100 (at DC500V mega) 185x120x69 (Max)2.0 M3.5x8L 15 1PC 1 BOXTM-2001 35194984 69.97 SGD
In stock
1 minute AC2500V - -25 to 100 - No Holes Nothing - 100 (at DC500V mega) 185x120x69 (Max)2.0 - - 1PC 1 BOXTM-2000 35194975 43.99 SGD
Shipped after 2017-01-26
1 minute AC2500V 1-2422 -25 to 100 - No Holes 10P 391-8483 100 (at DC500V mega) 120x90x44.5 (Max)2.0 M3.5x8L 15 1PC 1 BOXTM-1001 35194941 27.27 SGD
In stock
1 minute AC2500V 1-2422 -25 to 100 (Inlet) CTG16 CTG16 x 3-necked 8P 391-8530 100 (at DC500V mega) 105x90x53 (Max)2.0 M3.5x8L - 1PC 1 BOXTM-802 35194932 31.17 SGD
In stock
1 minute AC2500V - -25 to 100 - phi27 x 2-necked, phi21 x 4-neck Nothing - 100 (at DC500V mega) 185x120x69 (Max)2.0 - - 1PC 1 BOXTM-2003 35195002 48.24 SGD
Shipped after 2017-01-26
1 minute AC2500V - -25 to 100 - phi27 x 2-necked, phi21 x 4-neck 10Px2 - 100 (at DC500V mega) 185x120x69 (Max)2.0 M3.5x8L - 1PC 1 BOXTM-2002 35194993 69.97 SGD
In stock
1 minute AC2500V 1-2422 -25 to 100 (Inlet) phi21 phi21mm x 2-neck 10P 391-8491 100 (at DC500V mega) 120x90x44.5 (Max)2.0 M3.5x8L 15 1PC 1 BOXTM-1002 35194957 33.99 SGD
In stock
1 minute AC2500V 1-2422 -25 to 100 (Inlet) phi21 phi21mm x 2-neck 10P 391-8505 100 (at DC500V mega) 120x90x44.5 (Max)2.0 M3.5x8L - 1PC 1 BOXTM-1003 35194966 33.99 SGD
In stock
1 minute AC2500V 1-2422 -25 to 100 (Inlet) CTG22 CTG22 x 3-necked 8P 391-8521 100 (at DC500V mega) 105x90x53 (Max)2.0 M3.5x8L 15 1PC 1 BOXTM-801 35194923 31.17 SGD
In stock
AC2500V 1 minute - -25 - 100 - CTG of 16x2 lots 4P 391-8513 100 (with DC500V mega) 81 x 50 x 40.5 (Maximum) 2.0 M3.5 x 8L 20 1PC 1 BOXTM-401 35194914 21.16 SGD
In stock
ADD TO CART

Related Products