Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

10.8V Lithium Ion Battery Pack

3.40 (5)
Battery Voltage (V)
10.8
Battery Capacity (Ah)
1.3
Weight (g)
200
Compatible
SDD-108V-13Lis, SID-108V-13Lis, SMS-108V-13Lis, SLL-108V-13Li
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBP108-13Li 35194801 51.55 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Spare pack there is no ...
3
From Japan
On 2017-03-04 09:14:10
SK11 of the tool we use well, inadvertently spare pack was ordered in a hurry not included, but it is cheap
This review is about item#35194801.
Production and maintenance of radio-controlled airplane
4
From Japan
On 2017-01-20 19:49:00
Since the drill grip portion and a same diameter of, is good very easy to use. - To be more long-term use, it is a good feeling when the battery capacity in the same size is large.
This review is about item#35194801.
For everyday use
5
From Japan
On 2016-04-16 07:29:35
Since the frequency of use of the Sunday about carpenter, has been able to put the fact that can not be too much investment, to cheap hand happens to sent coupons. I do not know the performance because it does not yet embezzle, but I did a good shopping.
This review is about item#35194801.
Do-it-yourself, machine set dismantling
1
From Japan
On 2015-05-15 15:12:42
First can not charge a battery abnormality at the time of charging. Is Single Use?
General
4
From Japan
On 2015-01-12 14:36:25
This price is I think that cheap in the lithium battery. It's durability after.
This review is about item#35194801.

Related Products