Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lupe L-3 Hand Telescope 3X And 30X

2.00 (1)
Body Dimensions (Diameter x Length)(mm)
[Y]17 x 120
Material (lens)
Acrylic
Lens Diameter (phi mm)
11
Magnification
8x telescope 30x microscope
Weight (g)
16
Material (Body)
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 75727 35195754 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For inspection of product surface
2
From Japan
On 2012-11-09 12:51:59
The light-intake part of the tip is narrow, it is very dark. Pinto is adjusted by turning the eyepiece section ... but it means that the distance is changed after all by interference with the cylinder diagonally turned by turning. Since it is not a screw type, I think that it is not suitable for microscopic applications, because the focus is shifted with a little force.
This review is about item#35195754.

Related Products