NoteBuy more than* S$200* and get FREE SHIPPING

Product Options
Deodorizing Period Scent Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2.5 to 4 months Scent of bublle Main body 1PC(320g) 1 - 35195772 3.35 SGD
Shipped after 2016-12-12
About 2.5 to four months Scent of lavender Body 1PC(320g) 1 - 35195781 3.35 SGD
Shipped after 2016-12-12
About 2.5 to 4 months Unscented Main body 1PC(320g) 1 - 35195763 3.35 SGD
Shipped after 2016-12-12
About 2.5 to 4 months Scent of bublle Refill 1PC(300g) 1 - 35195806 2.83 SGD
Shipped after 2016-12-12
About 2.5 to 4 months Lavender scent Refill 1PC(300g) 1 - 35195815 2.83 SGD
Shipped after 2016-12-12
About 2.5 to 4 months Unscented Refill 1PC(300g) 1 - 35195797 2.83 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Site office
4
From Japan
On 2016-10-14 16:08:06
Because the office people in the field to use the machine oil is collected, but had been plagued by oil distinctive unpleasant smell, now refreshing because it is no incense at a low price.
This review is about item#35195763.
Toilet, deodorant, such as the working chamber
4
From Japan
On 2015-06-12 14:59:30
Effect can not realize the extreme, but there is a sense of security, I would like to continue to use. Seven
This review is about item#35195815.
Visitors for the room, use the conference room
5
From Japan
On 2014-10-10 15:55:23
Since the beads are large they are likely to absorb the very ~ smell. We expect that the fragrance-free so people are us in response to a number of smell where gather many.
This review is about item#35195797.