Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drip-Proof Type Cooking Thermometer

Main Part Dimension (mm)
25x232x16.5
...see all>
Product Options
ADD TO CART
Weight (g) Color Material Splashproof Construction Auto Power-off Batteries Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Material Splashproof Construction Auto Power-off Batteries Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About27 Pink Body / ABS sensor / stainless steel IPx2 equivalent About 45 minutes LR44x1 pieces -10 to 300 1PC 1 O-219PK 35195842 -
Discontinued
[x]
About 27 White Body /ABS Sensor/stainless steel IPx2 About 45 minitues LR44 x 1 piece -10 - 300 1PC 1 O-219WT 35195851 -
Discontinued
[x]
ADD TO CART

Related Products