Buy more than* S$200* and get FREE SHIPPING

No.9 Nail Cutting Drill, Short

4.50 (2)
Purpose
for hole drilling work in wiring and plumbing construction
Screw Length (mm)
75
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Shaft Diameter Material TRUSCO Part Number 2014 TRUSCO Published Page Surface Processing Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter Material TRUSCO Part Number 2014 TRUSCO Published Page Surface Processing Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 (hexagonal axis) Ordinary steel - - Fluorine coating finish 35 1PC 1 35 35243153 55.99 SGD
Shipped after 2018-02-22
12 (hexagonal axis) Ordinary steel 404-4177 1-0249 Fluorine coating finish 30 1PC 1 30 35243135 45.99 SGD
Shipped after 2018-02-21
12 (hexagonal axis) Ordinary steel 404-4169 1-0249 Fluorine coating finish 27 1PC 1 27 35243126 38.99 SGD
Shipped after 2018-02-21
6.35 (hexagonal axis) Ordinary steel 404-4100 1-0249 Fluorine coating finish 12 1PC 1 12 35243065 16.99 SGD
In stock
12 (hexagonal axis) Ordinary steel 404-4126 1-0249 Fluorine coating finish 18 1PC 1 18 35243083 21.99 SGD
Shipped after 2018-02-21
12 (hexagonal axis) Ordinary steel 404-4142 1-0249 Fluorine coating finish 24 1PC 1 24 35243101 28.99 SGD
Shipped after 2018-02-21
12 (hexagonal axis) Ordinary steel 404-4185 1-0249 Fluorine coating finish 32 1PC 1 32 35243144 47.99 SGD
Shipped after 2018-02-21
12 (hexagonal axis) Ordinary steel 404-4207 1-0249 Fluorine coating finish 38 1PC 1 38 35243162 67.99 SGD
Shipped after 2018-02-21
12 (hexagonal axis) Ordinary steel 404-4134 1-0249 Fluorine coating finish 21 1PC 1 21 35243092 25.99 SGD
Shipped after 2018-02-22
Hexagon shaft 6.35 Ordinary steel 404-4096 1-0249 Fluorine coating finish 9 1PC 1 9 35243056 21.99 SGD
Shipped after 2018-02-21
12 (hexagonal axis) Ordinary steel 404-4151 1-0249 Fluorine coating finish 25 1PC 1 25 35243117 32.99 SGD
Shipped after 2018-02-21
6.35 (Hexagonal axis) Universal 404-4118 - Fluorine-coated finish 15 1PC 1 15 35243074 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Partition drilling of existing apartment
4
From Japan
On 2016-06-27 17:23:17
I want the axis of the draft of the middle also to make 6.35.
This review is about item#35243074.
Drilling of woodwork furniture
5
From Japan
On 2015-11-19 18:51:00
Even if you hit a needle or fine screw of a tucker etc, it is good because it does not affect the sharpness. Until now it has become possible to use without worrying that we had to sharpen immediately by hitting a needle or fine screw of Takka when using a new woodwork cone.
This review is about item#35243065.

Related Products