Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Noise Clip

2.50 (2)
Dimension W (mm)
9.5
Dimention D1 (phimm)
4.3
Color
Silver
...see all>
Product Options
ADD TO CART
Material Inner Diameter D (mm) Dimension T (mm) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Inner Diameter D (mm) Dimension T (mm) Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 Nylon Phosphor bronze, silver-plated (Fixed time) 2.5 0.9 7.7 -20 to 80 1Pack(5PC) 1 DN-2S 35213324 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 4.5 0.9 8.7 -20 to 80 1Pack(10PC) 1 DN-3S 35213351 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 7.5 1.1 12.1 -20 to 80 1Pack(5PC) 1 DN-5S 35213385 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 11.5 1.1 14.3 -20 to 80 1Pack(5PC) 1 DN-8S 35213421 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 7.5 1.1 12.1 -20 to 80 1Pack(10PC) 1 DN-5S 35213394 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 11.5 1.1 14.3 -20 to 80 1Pack(10PC) 1 DN-8S 35213437 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 13.5 1.1 16.2 -20 to 80 1Pack(5PC) 1 DN-10S 35213446 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 2.5 0.9 7.7 -20 to 80 1Pack(10PC) 1 DN-2S 35213333 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 4.5 0.9 8.7 -20 to 80 1Pack(5PC) 1 DN-3S 35213342 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 9.5 1.1 13.1 -20 to 80 1Pack(5PC) 1 DN-6S 35213403 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 13.5 1.1 16.2 -20 to 80 1Pack(10PC) 1 DN-10S 35213455 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 6 0.9 11.0 -20 to 80 1Pack(5PC) 1 DN-4S 35213367 -
Discontinued
[x]
66 Nylon Phosphor bronze, silver-plated (Fixed time) 6 0.9 11 -20 to 80 1Pack(10PC) 1 DN-4S 35213376 -
Discontinued
[x]
Nylon 66, phosphor bronze, silver plated (Fixed time)9.5 1.1 13.1 -20 - 80 1Pack(10PC) 1 DN-6S 35213412 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Door hinge.
1
From Japan
On 2016-07-31 06:09:25
I thought that it was made of metal It was plastic When I purchased Misleading Do you want me to stop hanging?
This review is about item#35213437.
Securing the sensor cable
4
From Japan
On 2016-06-22 12:42:09
I purchased the material as stainless steel
This review is about item#35213324.

Related Products