Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Large size for refrigerator 1PC(240g) 1 - 35214085 5.93 SGD
In stock
For refrigerator 1PC(140g) 1 - 35214076 4.25 SGD
In stock
Vegetable compartment 1PC(140g) 1 - 35214103 4.25 SGD
In stock
For freezer rooms 1PC(70g) 1 - 35214094 4.25 SGD
In stock
Chilled compartment 1Pack(55gx2) 1 - 35214112 4.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in the closet
5
From Japan
On 2013-03-08 15:41:00
In use in the closet to accommodate the futon that you are using on a daily basis. Smell attached to the futon will disappear. Now is the two eyes, but I put in the car of one-BOX. Than it papered with fragrance This person is good.
This review is about item#35214085.

Related Products