Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Thick Gloves Super Long

4.24 (25)
Purpose
From business to home use.
Overall Length (cm)
58.0
Thickness (mm)
0.6
Material
Natural rubber latex
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.4 7.5 M 332-3781 1Pair 1 - 35213507 10.99 SGD
In stock
11.4 8.4 L - 1Pair 1 - 35213516 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 1
2 star 3
1 star 0
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
Re-planting Hualien
4
From Japan
On 2018-04-05 19:33:07
Because it was made thick, I could wear gloves, so working in cold water did not bother me.
This review is about item#35213516.
Cleaning work etc.
2
From Japan
On 2017-12-05 15:08:56
It was thicker than I thought, and it was unsuitable for detailed work.
This review is about item#35213516.
For various tasks
5
From Japan
On 2017-04-04 18:21:54
I bought it because I was looking for rubber gloves with long arms. It is thick and easy to use.
This review is about item#35213516.
When washing dishes in the washing area
3
From Japan
On 2017-03-30 17:12:58
It is handy and useful, but I think that it is better if the fingertips are strengthened more.
This review is about item#35213507.
Dishwasher after cooking meal
5
From Japan
On 2016-08-29 21:36:21
I dipped rice dishes with hot water in large mobile sinks and after rinsing I have posted a piece of tableware, but when I wash in the sink, I work with a long rubber hand. Since it will come to rest on the elbow and stop securely it will be very helpful to rinse the tableware smoothly without entering hot rubber in the rubber hands during work !!
This review is about item#35213507.
Used for shot blasting work
4
From Japan
On 2016-08-17 07:37:40
I use it for blasting work, but it is strong and durable unexpectedly
This review is about item#35213507.
To clean up expanding sales spatula
5
From Japan
On 2016-07-25 17:44:49
Elderly people are pleased that cleansing water does not flow into the arms for a little longer than the elbow
This review is about item#35213516.
Used during peeling work of citrus
5
From Japan
On 2016-07-21 16:40:18
Since the essential oil is contained in the peel of citrus fruits, people with weak skin were resistant to the work of peeling off but were improved.
This review is about item#35213516.
Washroom operations
2
From Japan
On 2016-06-27 23:31:36
It is slightly weak for chlorine bleach and hot water, and the fingertips are torn by several times use. Because the part of the mouth of the glove is thin, it is easily torn when wearing.
This review is about item#35213507.
Cleaning work
5
From Japan
On 2016-05-20 09:49:49
This is good, not worried about thickness, but the workability is good, is the quality of rubber different? I also buy next
This review is about item#35213516.

Related Products