Buy more than* S$200* and get FREE SHIPPING

Disposal Nitrile Gloves No.220

4.72 (47)
Overall Length (cm)
24.8
Color
Blue
Thickness (mm)
0.11
Material
Synthetic rubber (nitrile rubber)
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 7.6 No powder SS 1Box(100Sheet) 1 No.220 35213525 14.99 SGD
In stock
8.6 7.9 With no powder S 1Box(100Sheet) 1 No.220 35213534 15.99 SGD
In stock
9.8 8.2 No powder M 1Box(100Sheet) 1 No.220 35213543 15.99 SGD
In stock
10.7 8.4 No powder L 1Box(100Sheet) 1 No.220 35213552 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 5
3 star 0
2 star 0
1 star 2
Review Rating: 4.72
47 Customer Reviews
The reviews are automatic translation.
Facility gardening work
5
From Japan
On 2018-05-02 23:58:33
It is durable and long lasting compared to what I used before, and in my case I do not replace it unless I can not tear it, so it's easier to wear and dismantle, so recently I only use this.
This review is about item#35213543.
During machine maintenance
5
From Japan
On 2018-03-29 09:14:08
It is strong and oil resistant is excellent. I will especially buy it for 10% off
This review is about item#35213552.
To kitchen work. I put it on cotton gloves.
5
From Japan
On 2018-03-12 17:56:11
It is a necessity of water work. Although I have also bought other nitrile rubber gloves, although it has been extended soon and it was replaced a lot, the nitrile is exactly good in thickness, it is very strong and there are almost no defective items (perforated) I can not do this.
This review is about item#35213543.
Even when cleaning automobiles and motorcycles, handling paint and cement, and even cleaning.
5
From Japan
On 2018-03-09 14:15:19
If holes are opened cheaply, they can be replaced without problems. Although it is common to the left and right, there is no touch feeling.
This review is about item#35213552.
My wife uses it in farm work.
5
From Japan
On 2017-12-27 05:54:56
Although I used somewhat higher gloves at home center etc. in the neighborhood so far, it seems that it was torn immediately because of poor durability, but I was delighted that this time it was multifaceted and durable to buy it.
This review is about item#35213534.
Farm work in general
5
From Japan
On 2017-11-13 23:04:03
I tried using various thin gloves until now, but this is the best. There is no sticky feel like rubber, it is rugged, comfortable to use, it is strong and hard to break, the fingertips are as good as non-slip, and you can rest assured when you are wearing. I repeat many times over and over.
Machine maintenance
4
From Japan
On 2017-11-12 22:01:30
The nitrile dispos with anti-slip treatment is familiar with hands and slip prevention is a good feeling!
This review is about item#35213552.
Machine maintenance, assembly, assembling precision parts.
5
From Japan
On 2017-10-10 23:50:55
In the past I used more light things, but the time to cut out or open the hole was early, sometimes I used it without noticing it. Since this product is a bit thick, it has a strong feeling, yet it is easy to use because there is enough feeling of the fingertip.
This review is about item#35213552.
Machining
1
From Japan
On 2017-10-09 18:20:53
I bought it without much expectation, but I was deceived truly. Even though I have not used it hard at all, I tear it apart. I was surprised that I tried to remove it when I replaced it, my mouth opened and I did not close. I want to return but I thought that it was empty No matter I used it, I give up but I feel like I was in a fraud. Please also try Monotaro san properly and commercialize it.
This review is about item#35213543.
During maintenance
4
From Japan
On 2017-09-08 15:13:41
I think it is a little easy to get rid of, but I think that this level is acceptable for this level.
This review is about item#35213543.

Related Products