Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED sensor light

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery Life
About 6 months (lit 10 times per day) * depending on battery performance
Illumination (Lx)
(Lighting)About below 1 to 31, (off) About 4-8
Batteries
AAA battery x 2 pieces (sold separately)
Light Source
AMBER COLOR LEDx2 LIGHT
Dimensions (Width W x Depth D x Height H) (mm)
About 100 x 21 x 30
Weight (g)
About 38 (without battery)
Material
ABS resin
Accessories
Double-sided tape, magnet (built-in)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-L254 35213561 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Automatic staircase lighting
3
From Japan
On 2012-07-23 11:12:06
It is too bright to light the spotlight at night, so I bought it here. Reaction speed, sensor range, satisfied with each other The brightness is crucial to the point. We use it when getting off from the second floor but when we can get off we can not use light energy Enable usable economical, screw striking, magnet, double sided tape and a variety of attachment methods so we do not bother with installation location ○ color temperature even in the middle of the night I think that it is suitable for the guide light to the toilet etc As an improvement point, half of the light is illuminating the wall side, so if you arrange the LED diagonally, it makes the floor easier to see. The attached double-sided tape does not become usable, it fell in a few days. Ideally if there is a model that increases the number of LEDs, if possible.
This review is about item#35213561.

Related Products