Buy more than* S$200* and get FREE SHIPPING

Safety Shoes AZ-51603

3.00 (9)
Foot Width
3E, 3E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Type Material (toe core) Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (toe core) Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 22.5, 22.5 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244063 57.99 SGD
Shipped after 2018-01-29
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 23, 23 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244072 46.99 SGD
Shipped after 2018-01-29
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 28, 28 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244167 80.99 SGD
Shipped after 2018-01-29
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 23, 23 Black x Brown line, BlackxBrownLine 1Pair 1 AZ-51603 35243792 45.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 25, 25 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35243975 48.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 24, 24 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244097 48.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 24.5, 24.5 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244106 57.99 SGD
Shipped after 2018-01-29
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 25, 25 Black x Brown line, BlackxBrownLine 1Pair 1 AZ-51603 35243835 46.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 22, 22 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244054 57.99 SGD
Shipped after 2018-01-29
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 22, 22 White x Navy line, WhitexNavyLine 1Pair 1 AZ-51603 35243914 46.99 SGD
Shipped after 2018-01-26
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 24, 24 White x Navy line, WhitexNavyLine 1Pair 1 AZ-51603 35243957 46.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 24.5, 24.5 White x Navy line, WhitexNavyLine 1Pair 1 AZ-51603 35243966 46.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 29, 29 White x Green Line, WhitexGreenLine 1Pair 1 AZ-51603 35244176 46.99 SGD
Shipped after 2018-01-29
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 30, 30 White x Navy line, WhitexNavyLine 1Pair 1 AZ-51603 35244045 46.99 SGD
Shipped after 2018-01-26
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 22.5, 22.5 Black x Brown line, BlackxBrownLine 1Pair 1 AZ-51603 35243783 48.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 23.5, 23.5 Black x Brown line, BlackxBrownLine 1Pair 1 AZ-51603 35243801 48.99 SGD
In stock
sneakers steel, Steel About 345 (26.0cm), About345(26.0cm) 23, 23 White x Navy line, WhitexNavyLine 1Pair 1 AZ-51603 35243932 46.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 24.5, 24.5 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243826 48.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 22, 22 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243774 48.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 27, 27 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35244011 48.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 30, 30 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244185 48.99 SGD
Shipped after 2018-01-26
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 24, 24 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243817 48.99 SGD
Shipped after 2018-01-26
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 23.5, 23.5 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35243941 48.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 25.5, 25.5 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244124 48.99 SGD
Shipped after 2018-01-26
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 23.5, 23.5 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244081 46.99 SGD
Shipped after 2018-01-26
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 22.5, 22.5 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35243923 48.99 SGD
Shipped after 2018-01-26
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 30, 30 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243905 48.99 SGD
In stock
sneakers, Sneakers steel, Steel About 345 (26.0cm), About 345(26.0cm) 28, 28 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243887 48.99 SGD
In stock
sneakers, Sneakers steel, Made of steel About 345 (26.0cm), Approx. 345(26.0cm) 25.5, 25.5 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243844 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 26, 26.0 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243853 48.99 SGD
In stock
sneakers, Sneakers steel, Made of steel About 345 (26.0cm), Approx. 345(26.0cm) 26.5, 26.5 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243862 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 27, 27.0 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243871 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 29, 29.0 Black x Brown line, Black x Brown line 1Pair 1 AZ-51603 35243896 48.99 SGD
In stock
sneakers, Sneakers steel, Made of steel About 345 (26.0cm), Approx. 345(26.0cm) 25.5, 25.5 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35243984 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 26, 26.0 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35243993 48.99 SGD
In stock
sneakers, Sneakers steel, Made of steel About 345 (26.0cm), Approx. 345(26.0cm) 26.5, 26.5 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35244002 46.99 SGD
Shipped after 2018-01-26
sneakers, Sneakers steel, Made of steel About 345 (26.0cm), Approx. 345(26.0cm) 28, 28.0 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35244027 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 29, 29.0 White x Navy line, White x Navy line 1Pair 1 AZ-51603 35244036 48.99 SGD
Shipped after 2018-01-26
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 25, 25.0 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244115 46.99 SGD
Shipped after 2018-01-26
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 26, 26.0 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244133 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 26.5, 26.5 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244142 48.99 SGD
In stock
sneakers, Sneaker steel, Made of steel About 345 (26.0cm), About 345(26.0cm) 27, 27.0 White x Green Line, White x Green Line 1Pair 1 AZ-51603 35244151 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 4
Review Rating: 3.00
9 Customer Reviews
The reviews are automatic translation.
Civil engineering work site, etc. to wear when working outside
5
From Japan
On 2017-02-10 15:41:51
It was good because there was a female item. Besides being lightweight it will not get tired wearing more Please increase the size by 23.5 centimeters. Even though I thought that I wanted it in the catalog, I was disappointed because there was no 23.5 size.
This review is about item#35243801.
easy work
1
From Japan
On 2014-12-13 00:09:57
In less than a month the shoe sole peels off and the surface of the shoe comes off as well. It was cheap and horrible. Although there is no problem in design and comfort, the quality of the essence is not a substitute that can be called work shoes.
High level work, agriculture etc. Overall work
1
From Japan
On 2014-08-26 20:30:15
A week to use. A big wrinkle was created at the boundary of the front core inside the left foot shoe, it hurt so I could not put it on very well. It was a wrinkle which was big enough to think that the core was bent. I used it in direct sunlight, high humidity environment the previous day, why? Is it? I would like to return it if possible. It is very disappointing that the sole was thin, very good, design and comfort were not complacent at all.
This review is about item#35243862.
As a taxi driver's drive shoes
4
From Japan
On 2013-07-19 13:46:58
I purchased 3E for the first time with 4E-less type. You can wear it using the shoehorn while keeping the shoelace all through. Because it is shoes of candy rubber bottom in 50 years, watch slippery etc on wet tile. Since candy rubber is spreading over the heel, it seems to be able to protect the heel while driving. It is a design that does not make safety shoes feel. I hope that durability is high.
This review is about item#35244045.
As work shoes such as resin plate and steel cutting
4
From Japan
On 2013-06-21 17:13:28
About a year passed since I bought it, but since I kept walking the place where the scaffold was unstable every day as work shoes, the rubber of the toes was peeled off. Because there is also a cheap part, I think that I can not deny it. However, since things with 22 cm in safety shoes are not so circulated, it was very difficult to purchase cheaply here.
This review is about item#35244054.
Walk on the roof
5
From Japan
On 2013-04-13 10:13:58
It is not slippery.
This review is about item#35243844.
Walk on the roof
5
From Japan
On 2013-04-12 17:10:13
Non slippery
This review is about item#35243844.
Car maintenance
1
From Japan
On 2012-09-11 19:48:33
It's cheap but cool but the bottom is thin and the bottom is peeling off hole! It is!
This review is about item#35243984.
Normal in-house work
1
From Japan
On 2011-03-23 16:25:37
When I bought it, I saw a part of the side of rubber bottom peeling. It was affordable, but it was bad, and we handled your company quickly.
This review is about item#35244142.

Related Products