Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

L Type Quick Coupler

4.00 (2)
...see all>
Product Options
ADD TO CART
Caution Attachment Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Attachment Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Hose) M10 x 1.5 Blue For low pressure 1PC 1 TA163SE-3 35223903 -
Discontinued
[x]
Some models are not supported. (Hose) M12 x 1.75 Red For high pressure 1PC 1 TA163SF-3 35223912 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car air conditioner refill refrigerant
5
From Japan
On 2017-06-30 21:31:43
Since the valve of pushing pushing is attached, it is easy to do air purge inside the hose after setting up the coupler, it is satisfactory without gas leakage by returning the valve even after refilling the refrigerant. The improvement point is that the position of the coupler and the refrigerant hose mounting flare nipple is too close and it takes time to set in the engine room, so if the flare nipple and the coupler are 20 mm away from the rear, the work is also easier and this coupler can sell more I think.
This review is about item#35223903.
Repair of car air conditioner
3
From Japan
On 2015-12-28 20:34:59
Before, I used a no-brand thing (about 2 years), I leaked gas from the center of the handle (for cheap goods) I tried to make things a bit more expensive this time.
This review is about item#35223912.

Related Products