Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Flat Belt, Drum Wind

5.00 (3)
Belt Length (m)
25
Material
Nylon
...see all>
Product Options
ADD TO CART
Belt Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 Gray 1Roll 1 FAE-315 35214347 109.99 SGD
Shipped after 2018-06-22
30 Gray 1Roll 1 FAB-315 35214322 87.99 SGD
In stock
25 Gray 1Roll 1 FAD-315 35214304 77.99 SGD
In stock
25 Black 1Roll 1 FAD-312 35214295 77.99 SGD
In stock
30 Black 1Roll 1 FAB-312 35214313 86.99 SGD
In stock
38 Black 1Roll 1 FAE-312 35214331 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For fixing in the car or
5
From Japan
On 2017-04-12 15:09:58
I was worried whether the thickness would fit the buckles on hand, but it could be used without problems. First of all, the belt of my pants. Next, I'm thinking about fixing belts for car luggage. I was wondering whether to make it black or gray, but it was gray and was the correct answer.
This review is about item#35214304.
Door opening and closing support
5
From Japan
On 2016-07-03 18:31:07
It was a workable material.
This review is about item#35214295.
Anti-earthquake measures on shelves
5
From Japan
On 2014-09-26 18:53:48
I used it in combination with an adhesive pad to fix the shelf and the wall. The band has a firm thickness, and there is a sense of security very strongly, but when you want to pass through a narrow gap it may be minus. Compatibility with the same manufacturer's "TRIGLIGHT 25 mm" is compatible and firmly stops. Since the drum can remove the upper and lower disks, when using a lot, I use one disk to remove it. Although it is a serpent, if you leave it, the edge gets frayed, but if you smash it quickly with a gas burner or a lighter, the thread melts and it will stop fraying.
This review is about item#35214304.

Related Products