Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Vacuum Gauge

Display Switching
(Available unit) micron (micron), Torr (Torr), mTorr (mTorr), mmHg (Mirieichiji), mBar (mbar), Pa (Pascal)
Cable Length (cm)
Up to 150 (winding code)
Unit Dimensions (Height x Width x Depth)(mm)
165x85x38
Reaction Velocity (sec)
(Sampling) 4 times
Battery life (hours)
15
Functions
Auto-off (10min), set vacuum Reached indicator lamp
Sensor
Thermocouple type pressure sensor
Pricision
(Air to 1000 microns) indicated value +/- 5% / (1000 - 100 microns) indicated value +/- 3% / 1.5% (100 - 1 micron) indicated value
Power (V)
9 (006P) battery
Operating Temperature Range (deg C)
0 to 40
Measuring Range
20.000 to 1 micron
Connection Diameter
1/4 Fureamesu
Accessories
Special case, battery 006Px1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA142E 35226107 539.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products