Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

405 15P Swivel Caster, Urethane Wheel) With Stopper

5.00 (3)
Mounting Hole Diameter P(mm)
5.5
Turning Radius (mm)
60
Wheel No.
409
Mounting Seat A x B (mm)
51x31
Mounting Dimensions XxY (mm)
40x20
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
...see all>
Product Options
ADD TO CART
Brake Model Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake Model Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With 405 15P Universal car Universal car S 367-0261 40 25 21.0 58 1PC 1 40515P-UR40 08015542 6.99 SGD
In stock
Included 405 15P caster wheel Free wheel S 367-0279 50 30 20.0 67 1PC 1 40515P-UR50 08015551 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For furniture casters exchange
5
From Japan
On 2015-07-18 16:33:48
Very smooth rolling makes furniture feel comfortable. I am very satisfied.
This review is about item#08015551.
AV rack
5
From Japan
On 2014-08-28 20:32:52
I attached two stopper attachment to both ends of my own AV rack. It moves smoothly smoothly, but the stopper is a bit hard ...
Used for interior
5
From Japan
On 2014-02-09 17:29:13
I also want to continue using products that are also excellent in terms of safety because of good slipping and stoppers
This review is about item#08015542.

Related Products