Buy more than* S$200* and get FREE SHIPPING

Baby Grinder 6mm

5.00 (4)
Purpose
Finishing casting product and di-cast mold. Light deburring.
Air Consumption (Nm3/min)
(No load) 0.47
Recommended Hose Diameter (mm)
9.5
Rolling Speed of No-load (min-1[r.p.m])
22000
Maximum External Diameter (mm)
37
Collet Size (mm)
6
Accessories
Coupler plug NL-22PM
...see all>
Product Options
ADD TO CART
System Overall Length (mm) Screw Dimensions Weight (kg) Exhaust Direction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
System Overall Length (mm) Screw Dimensions Weight (kg) Exhaust Direction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Handle) roll 152 (Hose end) RC1 / 4 0.46 Before 1PC 1 YG-23F-1 35214514 179.99 SGD
In stock
(Handle) safety lever 161.5 - - Front 1PC 1 YG-23F-1F 35214557 179.99 SGD
Shipped after 2018-07-02
Handle Lever 161.5 - - Front 1PC 1 YG23F-1L 35214532 179.99 SGD
In stock
Handle Lever 161.5 - - Horizontal 1PC 1 YG23S-1L 35214523 179.99 SGD
Shipped after 2018-07-02
(Handle) roll 152 - - Horizontal 1PC 1 YG-23S-1 35214505 179.99 SGD
In stock
(Handle) safety lever 161.5 - - Horizontal 1PC 1 YG-23S-1F 35214541 189.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-12-09 14:32:25
There is power and it is the highest. Since it is front exhaust, you do not have to worry about the direction of the exhaust port
This review is about item#35214514.
Polishing and buffing and rusting work
5
From Japan
On 2015-12-09 13:22:37
Very well-balanced and no vibration at all, so it is suitable for precise machining. There is no vibration afterwards, even if it is used for a long time the hands are not tired.
This review is about item#35214514.
Work on repair of press dies
5
From Japan
On 2015-09-24 09:12:58
I did not use it for a tool for 2 years until it ceased to rotate, and it was covered with dust, but I used it badly but I was able to keep using it with noment except for lubrication. Compared with other companies' products, it is amazing that no axial shake will occur. The noise is big.
This review is about item#35214505.
Grinding the mold
5
From Japan
On 2014-07-11 09:42:40
Rotation was fast, work efficiency improved. I could purchase the price cheaper than other companies.
This review is about item#35214514.

Related Products