Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Angle Grinder, 50mm

5.00 (3)
Head Height (mm)
47
Air Consumption (Nm3/min)
(No load) 0.47
Recommended Hose Diameter (mm)
9.5
Rolling Speed of No-load (min-1[r.p.m])
15000
Grinding Wheel Dimensions (mm)
50x4x9.5
Screw Dimensions
(Air inlet) RC1 / 4
System
(Handle) roll
Maximum Peripheral Velocity (m/min)
(Wheels) 4300
Weight (kg)
(Toishikaba with) 0.645
Overall Length (mm)
156
Accessories
Coupler plug NL-22PM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YA-2C-1 35214566 279.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Chamfering of parts
5
From Japan
On 2018-02-09 18:29:28
It is used for chamfering parts. Because it is more compact than an ordinary grinder, Convenient for chamfering a narrow part
This review is about item#35214566.
Polishing of welded parts
5
From Japan
On 2017-09-28 14:55:38
It is small, but there is power, you can do very satisfactory work. It is the second purchase this time, but it is a recommended item.
This review is about item#35214566.
Stainless steel material, weld bead finish
5
From Japan
On 2015-11-12 15:14:27
Although the price is high, it is still good made in Japan. It is quiet, has less vibration, the shaft is also solid, and the Atari at the time of cutting is firm. Taiwan made made about half price before, did not have a week. Since the shaft locked and it ceased to rotate, the shaft was bent and the bearings were broken apart as well.
This review is about item#35214566.

Related Products