Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hammer Drill

5.00 (1)
Rotation Number min-1[r.p.m]
0 to 900
Dimension (Height H x Width W) (mm)
233x354
Ability (mm)
(Iron) (concrete) 28, (Diamond Core) 80, 13, (woodworking) 30
Measurement Frequency Range and Acceleration
13m/S2
Blows (min-1 [times/minute])
0 to 4000
Power Consumption (W)
(Input) 800
Power (V)
AC100(50-60Hz)
Weight (kg)
3.5
TRUSCO Part Number
374-5384
Specification
Double insulation structure, electronic continuously variable transmission, safety clutch mechanism, SDS plus shank, forward and reverse mechanism
Accessories
Carrying case, side handle, depth gauge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GBH3-28DRE 35214961 554.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilled concrete hole work
5
From Japan
On 2017-03-21 14:41:15
Small while than ever before, power is up, you can quickly drilling operation.
This review is about item#35214961.

Related Products