Buy more than* S$200* and get FREE SHIPPING

Heat Gun Plajet mini

4.36 (11)
Body Dimensions (Diameter x Length)(mm)
47x242
Hot-blast Temperature (dgree c)
About 350 (measured 10mm from the air outlet)
Power Cord
0.75mm 2 rubber cord, about 1.8m
Wind Speed (m/min)
480
Air Capacity (m3/min)
0.064
Power
100V-330W 50/60Hz
Switch
Slide type 3-step change (hot air-blast-off)
Weight (g)
(I except the power cord) about 220
Accessories
Hexagon stand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-M10 35215004 69.72 SGD
Shipped after 2017-03-14
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Use in heat-shrinkable tubing shrinkage at the time of wiring
5
From Japan
On 2016-12-12 15:23:35
It is very light in comparison with the heat gun until now. It is very convenient because it can heat while placed on a workbench so that even with hexagonal guard.
This review is about item#35215004.
For simple insulation of small electronic infrastructure
5
From Japan
On 2016-12-07 08:54:47
Buy a small electronic circuit boards in order to insulate simplified manner in the heat shrink tube. Foundation openings such as connector often is difficult, but when it was infrastructure, such as the battery, I was able to easily put into the tube.
This review is about item#35215004.
Used in the shrink tube
5
From Japan
On 2016-12-03 17:42:12
3 me shorten well ~ 6mm about the tube. Us with good job, even the location of the temperature 10 °. It come in handy so easy to fit in the tool box.
This review is about item#35215004.
Contraction work of heat-shrinkable tubing
3
From Japan
On 2016-07-27 08:47:48
Although good easy to handle with a small, On the other hand, since the hot air quantity is small hot air spot is wide It takes some time to heat-shrinkable tubing to shrink.
This review is about item#35215004.
Heat shrinkable tube
4
From Japan
On 2016-01-14 19:48:07
Light, handy because the handle is not even taken minute storage space no. Minute is used as a hobby, is enough on the performance basis.
This review is about item#35215004.
Heat shrinkable tube processing
5
From Japan
On 2015-10-24 07:08:24
We use to heat-shrinkable tubing processing of mainly shield contact. Good appearance polite finish plastic jet mini in the case of, we distinguish the heat gun is a large amount of processing. Fixed to the desk side (hanging like), but we use we like may be easy to use in compact.
This review is about item#35215004.
Because of Peel SUMITUBE nameplate
2
From Japan
On 2015-10-21 17:22:48
Possession is (to use or I) is a little lame But mostly good
This review is about item#35215004.
Processing of shrink tubing
5
From Japan
On 2015-03-18 13:33:40
Heat gun also has, but were purchased this will easy use because you do not want to use only a very short time the product. In comparison with the heat gun, because the air flow / temperature is nor can be adjusted, I think it's good even if a little more cheaply.
This review is about item#35215004.
To peel off the seal
5
From Japan
On 2015-02-06 12:21:20
Since frequently not even not in use have survived without bulky for storage body is straight. About 3 minutes after use it is written so as to lower the temperature and the air blowing, but I wonder if broken and not cool?
This review is about item#35215004.
Use to soften the material of plastic system say that heat form.
5
From Japan
On 2014-10-08 17:51:45
It was a sufficient amount of heat. Because with a guard that does not get in the way of work, put in hot Manma floor it was quite convenient.
This review is about item#35215004.

Related Products