Buy more than* S$200* and get FREE SHIPPING

O-Rings P Series Red Silicon

4.69 (42)
...see all>
Product Options
ADD TO CART
Material Symbols JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Width W (mm) Color Series Material Burr Dimensions (mm) Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Symbols JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Width W (mm) Color Series Material Burr Dimensions (mm) Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 119.6(+/-1.47) CO0073L 70(+/-5)   1PC 1 4C-P120 R 35216614 8.99 SGD
Shipped after 2018-02-23
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 264.5(+/-2.95) CO0105L 70(+/-5)   1PC 1 4C-P265 R 35216937 22.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 269.5(+/-3.01) CO0106L 70(+/-5)   1PC 1 4C-P270 R 35216946 27.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 299.5(+/-3.30) CO0112L 70(+/-5)   1PC 1 4C-P300 R 35217007 26.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 61.6(+/-0.82) CO0056L 70(+/-5)   1PC 1 4C-P62 R 35216447 3.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 114.6(+/-1.41) CO0072L 70(+/-5)   1PC 1 4C-P115 R 35216605 5.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 149.6(+/-1.78) CO0081L 70(+/-5)   1PC 1 4C-P150 R 35216684 7.99 SGD
In stock
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 284.5(+/-3.15) CO0109L 70(+/-5)   1PC 1 4C-P285 R 35216973 25.99 SGD
Shipped after 2018-02-26
S503 - 3.5+/-0.1 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 35.2(+/-0.51) CO0035L 70(+/-5)   1PC 1 4C-P35.5 R 35216237 1.99 SGD
In stock
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 149.5(+/-1.78) CO0080L 70(+/-5)   1PC 1 4C-P150A R 35216693 11.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 194.5(+/-2.26) CO0090L 70(+/-5)   1PC 1 4C-P195 R 35216781 17.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 274.5(+/-3.06) CO0107L 70(+/-5)   1PC 1 4C-P275 R 35216955 29.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 279.5(+/-3.10) CO0108L 70(+/-5)   1PC 1 4C-P280 R 35216964 23.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 144.6(+/-1.74) CO0079L 70(+/-5)   1PC 1 4C-P145 R 35216675 8.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 174.5(+/-2.05) CO0086L 70(+/-5)   1PC 1 4C-P175 R 35216745 15.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 204.5(+/-2.37) CO0092L 70(+/-5)   1PC 1 4C-P205 R 35216806 24.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 209.5(+/-2.43) CO0094L 70(+/-5)   1PC 1 4C-P210 R 35216824 19.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 219.5(+/-2.52) CO0096L 70(+/-5)   1PC 1 4C-P220 R 35216842 21.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 229.5(+/-2.62) CO0098L 70(+/-5)   1PC 1 4C-P230 R 35216867 21.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 234.5(+/-2.67) CO0099L 70(+/-5)   1PC 1 4C-P235 R 35216876 21.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 244.5(+/-2.76) CO0101L 70(+/-5)   1PC 1 4C-P245 R 35216894 21.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 249.5(+/-2.82) CO0102L 70(+/-5)   1PC 1 4C-P250 R 35216903 22.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 289.5(+/-3.21) CO0110L 70(+/-5)   1PC 1 4C-P290 R 35216982 25.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 214.5(+/-2.47) CO0095L 70(+/-5)   1PC 1 4C-P215 R 35216833 20.99 SGD
Shipped after 2018-02-26
(JIS) 4 species C (NOK) S503 - - - - 8.4+/-0.15 - P series - - 374.5+/-4.00 CO0119L - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P375 R 45979507 41.99 SGD
Shipped after 2018-02-27
S503 - 5.7 +/- 0.13 -48 ~ 200 (MAX220) P-type for fixing and exercise - Red - VMQ-70 (4 species C) silicone rubber 0.16 below 51.6 (+/- 0.70) CO0050L 70 (+/- 5)   1PC 1 4C-P52 R 35216386 2.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 to 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 40.7(+/-0.57) CO0040L 70(+/-5)   1PC 1 4C-P41 R 35216282 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 to 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 45.7(+/-0.63) CO0044L 70(+/-5)   1PC 1 4C-P46 R 35216325 1.99 SGD
In stock
S503 - 3.5 +/- 0.1 -48 ~ 200 (MAX220) P-type for fixing and exercise - Red - VMQ-70 (4 species C) silicone rubber 0.16 below 49.7 (+/- 0.67) CO0049L 70 (+/- 5)   1PC 1 4C-P50 R 35216377 1.99 SGD
In stock
(JIS) 4 species C (NOK) S503 - - - - 8.4+/-0.15 - P series - - 314.5+/-3.45 CO0113L - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P315 R 45979446 29.99 SGD
N/A
(JIS) 4 species C (NOK) S503 - - - - 8.4+/-0.15 - P series - - 319.5+/-3.49 CO0114L - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P320 R 45979455 29.99 SGD
Shipped after 2018-02-27
(JIS) 4 species C (NOK) S503 - - - - 8.4+/-0.15 - P series - - 399.5+/-4.23 CO0121L - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P400 R 45979552 48.99 SGD
Shipped after 2018-02-27
(JIS) 4 species C (NOK) S503 - - - - 8.4+/-0.15 - P series - - 339.5+/-3.67 CO0116L - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P340 R 45979473 -
Discontinued
[x]
(JIS) 4 species C (NOK) S503 - - - - 8.4+/-0.15 - P series - - 384.5+/-4.09 CO0120L - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P385 R 45979516 41.99 SGD
Shipped after 2018-02-27
S503 - 3.5+/-0.1 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 48.7(+/-0.67) CO0047L 70(+/-5)   1PC 1 4C-P49 R 35216352 1.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 94.6(+/-1.21) CO0066L 70(+/-5)   1PC 1 4C-P95 R 35216544 4.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-typefixingexercise - Red - VMQ-70(4speciesC)siliconerubber - 52.6(+/-0.72) CO0051L 70(+/-5)   1PC 1 4C-P53 R 35216395 2.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 99.6(+/-1.26) CO0067L 70(+/-5)   1PC 1 4C-P100 R 35216553 5.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 129.6(+/-1.57) CO0075L 70(+/-5)   1PC 1 4C-P130 R 35216632 7.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 131.6(+/-1.59) CO0076L 70(+/-5)   1PC 1 4C-P132 R 35216641 9.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 134.6(+/-1.63) CO0077L 70(+/-5)   1PC 1 4C-P135 R 35216657 8.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 139.6(+/-1.68) CO0078L 70(+/-5)   1PC 1 4C-P140 R 35216666 7.99 SGD
In stock
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 184.5(+/-2.16) CO0088L 70(+/-5)   1PC 1 4C-P185 R 35216763 15.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 189.5(+/-2.22) CO0089L 70(+/-5)   1PC 1 4C-P190 R 35216772 17.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 199.5(+/-2.32) CO0091L 70(+/-5)   1PC 1 4C-P200 R 35216797 17.99 SGD
Shipped after 2018-02-27
S503 - 3.5+/-0.1 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 28.7(+/-0.43) CO0027L 70(+/-5)   1PC 1 4C-P29 R 35216151 0.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 124.6(+/-1.51) CO0074L 70(+/-5)   1PC 1 4C-P125 R 35216623 8.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 179.5(+/-2.10) CO0087L 70(+/-5)   1PC 1 4C-P180 R 35216754 15.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 208.5(+/-2.41) CO0093L 70(+/-5)   1PC 1 4C-P209 R 35216815 19.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 224.5(+/-2.56) CO0097L 70(+/-5)   1PC 1 4C-P225 R 35216851 21.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 294.5(+/-3.25) CO0111L 70(+/-5)   1PC 1 4C-P295 R 35216991 29.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 62.6(+/-0.84) CO0057L 70(+/-5)   1PC 1 4C-P63 R 35216456 4.99 SGD
Shipped after 2018-02-26
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 66.6(+/-0.88) CO0059L 70(+/-5)   1PC 1 4C-P67 R 35216474 3.99 SGD
Shipped after 2018-02-27
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 70.6(+/-0.93) CO0061L 70(+/-5)   1PC 1 4C-P71 R 35216492 3.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 154.5(+/-1.84) CO0082L 70(+/-5)   1PC 1 4C-P155 R 35216702 11.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 159.5(+/-1.89) CO0083L 70(+/-5)   1PC 1 4C-P160 R 35216711 12.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 169.5(+/-1.99) CO0085L 70(+/-5)   1PC 1 4C-P170 R 35216736 19.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 239.5(+/-2.71) CO0100L 70(+/-5)   1PC 1 4C-P240 R 35216885 21.99 SGD
Shipped after 2018-02-27
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 101.6(+/-1.27) CO0068L 70(+/-5)   1PC 1 4C-P102 R 35216562 8.99 SGD
Shipped after 2018-02-27
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 104.6(+/-1.30) CO0069L 70(+/-5)   1PC 1 4C-P105 R 35216571 5.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 109.6(+/-1.36) CO0070L 70(+/-5)   1PC 1 4C-P110 R 35216587 6.99 SGD
In stock
S503 - 5.7+/-0.13 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 111.6(+/-1.38) CO0071L 70(+/-5)   1PC 1 4C-P112 R 35216596 8.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 164.5(+/-1.95) CO0084L 70(+/-5)   1PC 1 4C-P165 R 35216727 15.99 SGD
Shipped after 2018-02-26
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 254.5(+/-2.86) CO0103L 70(+/-5)   1PC 1 4C-P255 R 35216912 22.99 SGD
Shipped after 2018-02-27
S503 - 8.4+/-0.15 -48 to 200(MAX220) P-shaped fixing and exercise for - Red - VMQ-70 (4 species C) silicone rubber - 259.5(+/-2.91) CO0104L 70(+/-5)   1PC 1 4C-P260 R 35216921 22.99 SGD
Shipped after 2018-02-27
S503 JIS B 2401 4 kinds C 1.9+/-0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 2.8(+/-0.21) CO0000L 70(+/-5)   1PC 1 4C-P3 R 35215887 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9+/-0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 3.8(+/-0.21) CO0001L 70(+/-5)   1PC 1 4C-P4 R 35215896 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9+/-0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 4.8(+/-0.22) CO0002L 70(+/-5)   1PC 1 4C-P5 R 35215905 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9+/-0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 5.8(+/-0.22) CO0003L 70(+/-5)   1PC 1 4C-P6 R 35215914 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9+/-0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 6.8(+/-0.24) CO0004L 70(+/-5)   1PC 1 4C-P7 R 35215923 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9+/-0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 7.8(+/-0.24) CO0005L 70(+/-5)   1PC 1 4C-P8 R 35215932 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9 +/- 0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 8.8 (+/-0.25) CO0006L 70 (+/- 5)   1PC 1 4C-P9 R 35215941 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 1.9 +/- 0.08 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 9.8 (+/-0.25) CO0007L 70 (+/- 5)   1PC 1 4C-P10 R 35215957 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 9.8(+/-0.25) CO0008L 70(+/-5)   1PC 1 4C-P10A R 35215966 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 10.8(+/-0.27) CO0009L 70(+/-5)   1PC 1 4C-P11 R 35215975 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4 +/- 0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 11.0 (+/-0.27) CO0010L 70 (+/- 5)   1PC 1 4C-P11.2 R 35215984 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4 +/- 0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 11.8 (+/-0.28) CO0011L 70 (+/- 5)   1PC 1 4C-P12 R 35215993 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 12.3(+/-0.28) CO0012L 70(+/-5)   1PC 1 4C-P12.5 R 35216002 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 13.8(+/-0.28) CO0013L 70(+/-5)   1PC 1 4C-P14 R 35216011 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 14.8(+/-0.30) CO0014L 70(+/-5)   1PC 1 4C-P15 R 35216027 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 15.8(+/-0.30) CO0015L 70(+/-5)   1PC 1 4C-P16 R 35216036 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 17.8(+/-0.31) CO0016L 70(+/-5)   1PC 1 4C-P18 R 35216045 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 19.8(+/-0.33) CO0017L 70(+/-5)   1PC 1 4C-P20 R 35216054 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4+/-0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 20.8(+/-0.34) CO0018L 70(+/-5)   1PC 1 4C-P21 R 35216063 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 2.4 +/- 0.09 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 21.8 (+/- 0.36) CO0020L 70 (+/- 5)   1PC 1 4C-P22 R 35216072 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 21.7(+/-0.36) CO0019L 70(+/-5)   1PC 1 4C-P22A R 35216081 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 22.1(+/-0.36) CO0021L 70(+/-5)   1PC 1 4C-P22.4 R 35216097 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 23.7 (+/-0.36) CO0022L 70 (+/- 5)   1PC 1 4C-P24 R 35216106 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 24.7(+/-0.37) CO0023L 70(+/-5)   1PC 1 4C-P25 R 35216115 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 25.2(+/-0.37) CO0024L 70(+/-5)   1PC 1 4C-P25.5 R 35216124 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 25.7(+/-0.39) CO0025L 70(+/-5)   1PC 1 4C-P26 R 35216133 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 27.7(+/-0.42) CO0026L 70(+/-5)   1PC 1 4C-P28 R 35216142 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 29.2(+/-0.43) CO0028L 70(+/-5)   1PC 1 4C-P29.5 R 35216167 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 23.7 (+/-0.36) CO0029L 70 (+/- 5)   1PC 1 4C-P30 R 35216176 0.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 30.7 (+/- 0.45) CO0030L 70 (+/- 5)   1PC 1 4C-P31 R 35216185 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 31.2(+/-0.46) CO0031L 70(+/-5)   1PC 1 4C-P31.5 R 35216194 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 31.7 (+/-0.46) CO0032L 70 (+/- 5)   1PC 1 4C-P32 R 35216203 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 33.7 (+/-0.49) CO0033L 70 (+/- 5)   1PC 1 4C-P34 R 35216212 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 34.7 (+/-0.51) CO0034L 70 (+/- 5)   1PC 1 4C-P35 R 35216221 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 35.7(+/-0.51) CO0036L 70(+/-5)   1PC 1 4C-P36 R 35216246 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 37.7(+/-0.55) CO0037L 70(+/-5)   1PC 1 4C-P38 R 35216255 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 38.7(+/-0.55) CO0038L 70(+/-5)   1PC 1 4C-P39 R 35216264 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 39.7 (+/-0.55) CO0039L 70 (+/- 5)   1PC 1 4C-P40 R 35216273 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5 +/- 0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 41.7 (+/-0.58) CO0041L 70 (+/- 5)   1PC 1 4C-P42 R 35216291 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 43.7(+/-0.61) CO0042L 70(+/-5)   1PC 1 4C-P44 R 35216307 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 44.7(+/-0.61) CO0043L 70(+/-5)   1PC 1 4C-P45 R 35216316 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7 +/- 0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 47.6 (+/-0.66) CO0045L 70 (+/- 5)   1PC 1 4C-P48A R 35216334 2.99 SGD
In stock
S503 JIS B 2401 4 kinds C 3.5+/-0.1 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 47.7(+/-0.66) CO0046L 70(+/-5)   1PC 1 4C-P48 R 35216343 1.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7 +/- 0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 49.6 (+/-0.67) CO0048L 70 (+/- 5)   1PC 1 4C-P50A R 35216361 2.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7 +/- 0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 54.6 (+/-0.73) CO0052L 70 (+/- 5)   1PC 1 4C-P55 R 35216404 3.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 55.6(+/-0.75) CO0053L 70(+/-5)   1PC 1 4C-P56 R 35216413 3.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 57.6(+/-0.78) CO0054L 70(+/-5)   1PC 1 4C-P58 R 35216422 3.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 59.6(+/-0.79) CO0055L 70(+/-5)   1PC 1 4C-P60 R 35216431 3.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 64.6(+/-0.85) CO0058L 70(+/-5)   1PC 1 4C-P65 R 35216465 3.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7 +/- 0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 69.6 (+/- 0.91) CO0060L 70 (+/- 5)   1PC 1 4C-P70 R 35216483 3.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7 +/- 0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE USE - Red - 4 kinds of JISC silicone rubber - 74.6 (+/-0.97) CO0062L 70 (+/- 5)   1PC 1 4C-P75 R 35216501 4.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 79.6(+/-1.03) CO0063L 70(+/-5)   1PC 1 4C-P80 R 35216517 4.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 84.6(+/-1.09) CO0064L 70(+/-5)   1PC 1 4C-P85 R 35216526 4.99 SGD
In stock
S503 JIS B 2401 4 kinds C 5.7+/-0.13 -48 - 200(MAX220) TYPE P FOR FIXING / EXERCISE - Red - 4 kinds of JISC silicone rubber - 89.6(+/-1.15) CO0065L 70(+/-5)   1PC 1 4C-P90 R 35216535 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.69
42 Customer Reviews
The reviews are automatic translation.
si-rinngu
5
From Japan
On 2018-02-01 18:21:24
taihenn yokatta mata onegaisimasu
This review is about item#35216133.
Maintenance of the motorcycle
5
From Japan
On 2018-01-27 18:05:13
I bought it for replacing the O-ring of the carburetor. Even if it is not pure, it does not matter.
This review is about item#35216063.
Repair of daily necessities
5
From Japan
On 2017-12-11 21:00:10
Piston type negative pressure The piston ring of the wine cap was crushed and repaired by DIY. Because I was concerned about size and material, I bought more than one, but this standard was perfect. I am satisfied very much that I can repair it in total of around 100 yen.
This review is about item#35215932.
Motorcycle Restore
5
From Japan
On 2017-12-05 19:47:52
Because original parts are difficult to obtain high at the junction of the exhaust pipe flange and the chamber, we made this part for diversion. Size and heat resistant temperature etc are clear so it is very helpful. Thank you Mr. Monotaro!
This review is about item#35216307.
Coffee machine maintenance overseas
4
From Japan
On 2017-10-30 15:07:46
I could use anything without problems, it was good We got parts delivered quickly.
This review is about item#35215905.
Used when assembling the engine
5
From Japan
On 2017-10-03 12:05:49
Genuine NBR is about 52 yen, this silicon was 92 yen, so choose the silicone without hesitation. It's a bit cool for red (lol) It is safe to buy these little parts with roses rather than genuine. (Study is indispensable, such as hardness durometer, heat resistance, resilience)
This review is about item#35216255.
It is good
5
From Japan
On 2017-07-14 19:56:11
The second bike uses O rings in various places. It is very helpful to be replaced with a low-priced one with general-purpose goods.
This review is about item#35216185.
To the packing of the drain port of SS
5
From Japan
On 2017-06-23 15:47:37
It is good to be able to buy one by one. If you ask an agricultural equipment store, you can not buy it at this price.
This review is about item#35216544.
Purchased for watertightness of stainless bottles.
5
From Japan
On 2017-05-22 14:48:36
It fits right in the right size and it is good for now.
This review is about item#35216325.
It is used as a motor belt of a retro 8 mm projector manufactured and sold 60 years ago.
5
From Japan
On 2017-03-09 20:42:01
I think that the original use is packing, but I was attracted to the word for exercise and bought it. Since it was an 8 mm projector made in 1964, I was watching it as an interior, but as I got it, I wanted to turn on the lamp and drive the motor, so I purchased the ring this time and maintenance It was completed. With a good-looking way, screening of movies was made possible and a fun movie project of the time was remembered.
This review is about item#35216325.

Related Products