Buy more than* S$200* and get FREE SHIPPING

O-Rings G Series Red Silicon

4.33 (9)
Material Symbols
S503
Color
Red
...see all>
Product Options
ADD TO CART
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49.4 (+/- 0.67) CO0205L 70 (+/- 5) JIS B 2401 4 one C 3.1 +/- 0.1 -48 ~ 200 (MAX220) G-type fixed VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G50 R 35217061 1.99 SGD
In stock
199.3 (+/- 2.32) CO0235L 70 (+/- 5) JIS B 2401 4 one C 5.7 +/- 0.13 -48 ~ 200 (MAX220) G-type fixed VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G200 R 35217366 11.99 SGD
In stock
114.4(+/-1.41) CO0218L 70(+/-5) JISB24014speciesC 3.1+/-0.1 -48 to 200(MAX220) G-shapedfixturefor JIS4speciesCsiliconerubber 1PC 1 4C-G115 R 35217192 4.99 SGD
In stock
129.4(+/-1.57) CO0221L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G130 R 35217226 4.99 SGD
In stock
174.3(+/-2.05) CO0230L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G175 R 35217314 10.99 SGD
In stock
134.4(+/-1.62) CO0222L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G135 R 35217235 5.99 SGD
Shipped after 2018-04-27
189.3(+/-2.20) CO0233L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G190 R 35217341 11.99 SGD
In stock
104.4(+/-1.30) CO0216L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G105 R 35217174 3.99 SGD
In stock
159.3(+/-1.89) CO0227L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G160 R 35217287 11.99 SGD
Shipped after 2018-04-27
184.3(+/-2.16) CO0232L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G185 R 35217332 13.99 SGD
Shipped after 2018-04-27
79.4(+/-1.03) CO0211L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G80 R 35217122 2.99 SGD
In stock
119.4(+/-1.47) CO0219L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G120 R 35217201 4.99 SGD
In stock
149.3(+/-1.78) CO0225L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G150 R 35217262 8.99 SGD
Shipped after 2018-04-27
164.3(+/-1.95) CO0228L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G165 R 35217296 9.99 SGD
Shipped after 2018-04-27
179.3(+/-2.10) CO0231L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G180 R 35217323 13.99 SGD
Shipped after 2018-04-27
169.3(+/-1.99) CO0229L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G170 R 35217305 9.99 SGD
Shipped after 2018-04-27
194.3(+/-2.26) CO0234L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G195 R 35217357 11.99 SGD
Shipped after 2018-04-27
139.4(+/-1.68) CO0223L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G140 R 35217244 5.99 SGD
In stock
144.4(+/-1.74) CO0224L 70(+/-5) JIS B 2401 4 species C 3.1+/-0.1 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G145 R 35217253 5.99 SGD
In stock
154.3(+/-1.84) CO0226L 70(+/-5) JIS B 2401 4 species C 5.7+/-0.13 -48 to 200(MAX220) G-shaped fixture for VMQ-70 (JIS4 species C) silicone rubber 1PC 1 4C-G155 R 35217271 8.99 SGD
Shipped after 2018-04-27
124.4(+/-1.51) CO0220L 70(+/-5) JISB24014speciesC 3.1+/-0.1 -48 to 200(MAX220) G-shapedfixturefor JIS4speciesCsiliconerubber 1PC 1 4C-G125 R 35217217 4.99 SGD
In stock
99.4(+/-1.27) CO0215L 70(+/-5) JISB24014speciesC 3.1+/-0.1 -48 to 200(MAX220) G-shapedfixturefor JIS4speciesCsiliconerubber 1PC 1 4C-G100 R 35217165 3.99 SGD
In stock
109.4(+/-1.36) CO0217L 70(+/-5) JISB24014speciesC 3.1+/-0.1 -48 to 200(MAX220) G-shapedfixturefor JIS4speciesCsiliconerubber 1PC 1 4C-G110 R 35217183 3.99 SGD
In stock
24.4 (+/-0.37) CO0200L 70 (+/- 5) JIS B 2401 4 kinds C 3.1 +/- 0.1 -48 - 200(MAX220) G-shaped for fixing 4 kinds of JISC silicone rubber 1PC 1 4C-G25 R 35217016 0.99 SGD
In stock
29.4(+/-0.43) CO0201L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G30 R 35217025 0.99 SGD
In stock
34.4(+/-0.49) CO0202L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G35 R 35217034 1.99 SGD
In stock
39.4(+/-0.55) CO0203L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G40 R 35217043 1.99 SGD
In stock
44.4(+/-0.61) CO0204L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G45 R 35217052 1.99 SGD
In stock
54.4(+/-0.73) CO0206L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G55 R 35217077 1.99 SGD
In stock
59.4 (+/-0.79) CO0207L 70 (+/- 5) JIS B 2401 4 kinds C 3.1 +/- 0.1 -48 - 200(MAX220) G-shaped for fixing 4 kinds of JISC silicone rubber 1PC 1 4C-G60 R 35217086 1.99 SGD
In stock
64.4 (+/-0.85) CO0208L 70 (+/- 5) JIS B 2401 4 kinds C 3.1 +/- 0.1 -48 - 200(MAX220) G-shaped for fixing 4 kinds of JISC silicone rubber 1PC 1 4C-G65 R 35217095 1.99 SGD
In stock
69.4(+/-0.91) CO0209L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G70 R 35217104 1.99 SGD
In stock
74.4(+/-0.97) CO0210L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G75 R 35217113 2.99 SGD
In stock
84.4(+/-1.09) CO0212L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G85 R 35217131 2.99 SGD
In stock
89.4(+/-1.15) CO0213L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G90 R 35217147 2.99 SGD
In stock
94.4(+/-1.21) CO0214L 70(+/-5) JIS B 2401 4 kinds C 3.1+/-0.1 -48 - 200(MAX220) For fixation of G type 4 kinds of JISC silicone rubber 1PC 1 4C-G95 R 35217156 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Replacement packing for water bottle stoppers
5
From Japan
On 2017-09-26 11:15:28
I bought it because there were abundant variations of diameters and there was a size that suits my needs. Because it had elasticity, even when purchasing a slightly smaller size, it fitted perfectly, I understood that I managed to substitute to the extent that somehow water will not leak.
This review is about item#35217043.
Engine oil drain
5
From Japan
On 2017-07-26 23:19:55
Although it is 1/10 of original manufacturer's genuine, there was no problem in use. It is the best cospa
This review is about item#35217016.
I used it in two wheels
5
From Japan
On 2017-07-14 20:00:24
I will use it for everything in two wheels. You should have abundant size
This review is about item#35217034.
To a motorcycle scarf
3
From Japan
On 2016-05-19 16:13:57
It is difficult to search for differences in size slightly different only by size 1 You can use it where you have subtle heat
This review is about item#35217061.
Dustproof waterproof housing
3
From Japan
On 2016-02-29 20:19:52
Because of the characteristics of silicone rubber, it is necessary to pay attention to the fact that rubber will scratch immediately if it is misused
This review is about item#35217174.
It is used for motorcycle engine.
5
From Japan
On 2015-11-08 11:23:55
I am satisfied with price and quality. We will also purchase.
This review is about item#35217086.
Used as a machine part
5
From Japan
On 2014-10-07 13:41:08
It is made of NBR made more heat resistant, oil resistant and inexpensive so we are using it.
This review is about item#35217016.
Maintenance of the motorcycle
3
From Japan
On 2014-10-05 13:59:40
I think that it is necessary and sufficient because it is a part where there is no problem if the sizes match.
This review is about item#35217077.
Water leak prevention
5
From Japan
On 2014-07-08 22:43:53
Actually it was not a translation with O-ring attached, but I measured the groove and I thought that this leak will be lost in this size. There was no water leakage and it was understood that it can be used not only as a genuine ring but it was purchased additionally.
This review is about item#35217113.

Related Products