Buy more than* S$200* and get FREE SHIPPING

Packing USH Series

4.00 (21)
Type
Standard
Material
Nitrile rubber (A505)
...see all>
Product Options
ADD TO CART
Nominal Number Part Number Inside Diameter d (phi mm) Outside Diameter D (phi mm) Maximum Working Pressure (MPa) Speed ​​range (m / s) Operating Temperature Range (deg C) Width h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Part Number Inside Diameter d (phi mm) Outside Diameter D (phi mm) Maximum Working Pressure (MPa) Speed ​​range (m / s) Operating Temperature Range (deg C) Width h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
USH-36 (PACKING) CU3040K1 36 46 - - - 6 1PC 1 USH 36 46 6 35217551 4.99 SGD
Shipped after 2018-05-28
USH-31.5 (Packing) CU0382K0 31.5 41.5 - - - 6 1PC 1 USH 31.5 41.5 6 35217506 4.99 SGD
Shipped after 2018-05-28
USH-60A (Packing) CU0750K0 60 71 - 0.03 to 1 -25 to +100 7 1PC 1 USH 60 71 7 35217655 6.99 SGD
Shipped after 2018-05-28
USH-100 (Packing) CU1082K0 100 115 - 0.03 to 1 -25 to +100 9 1PC 1 USH 100 115 9 35217786 12.99 SGD
Shipped after 2018-05-28
USH-70 (Packing) CU0849K0 70 80 - 0.03 to 1 -25 to +100 6 1PC 1 USH 70 80 6 35217691 7.99 SGD
Shipped after 2018-05-28
USH-55 (Packing) CU0694K0 55 65 14 0.03-1 -25 To + 100 6 1PC 1 USH 55 65 6 35217612 6.99 SGD
Shipped after 2018-05-28
USH-75 (Packing) CU0901K0 75 85 - 0.03 to 1 -25 to +100 6 1PC 1 USH 75 85 6 35217716 8.99 SGD
Shipped after 2018-05-28
USH-53 (Packing) CU0679K0 53 63 - 0.03 to 1 -25 to +100 6 1PC 1 USH 53 63 6 35217603 6.99 SGD
Shipped after 2018-05-28
USH-85 (Packing) CU0984K0 85 100 - 0.03 to 1 -25 to +100 9 1PC 1 USH 85 100 9 35217743 9.99 SGD
Shipped after 2018-05-28
USH-112 (Packing) CU1178K0 112 125 - 0.03 to 1 -25 to +100 8.5 1PC 1 USH 112 125 8.5 35217804 17.99 SGD
Shipped after 2018-05-31
USH-132 (Packing) CU1291K0 132 145 - 0.03 to 1 -25 to +100 8.5 1PC 1 USH 132 145 8.5 35217856 20.99 SGD
Shipped after 2018-06-01
USH-160 (Packing) CU1406K0 160 175 - 0.03 to 1 -25 to +100 9 1PC 1 USH 160 175 9 35217917 25.99 SGD
Shipped after 2018-06-01
USH-250 (Packing) CU1678K0 250 270 - 0.03 to 1 -25 to +100 - 1PC 1 USH 250 270 12 35218014 47.99 SGD
Shipped after 2018-05-31
USH-71 (Packing) CU0879K0 71 80 - 0.03 to 1 -25 to +100 6 1PC 1 USH 71 80 6 35217707 7.99 SGD
Shipped after 2018-05-28
USH-90 (Packing) CU1024K0 90 105 - 0.03 to 1 -25 to +100 9 1PC 1 USH 90 105 9 35217752 10.99 SGD
Shipped after 2018-06-01
USH-95 (Packing) CU1051K0 95 110 - 0.03 to 1 -25 to +100 9 1PC 1 USH 95 110 9 35217761 11.99 SGD
Shipped after 2018-05-28
USH-35.5 (Packing) CU0451K0 35.5 45 - 0.03 to 1 -25 to +100 6 1PC 1 USH 35.5 45 6 35217533 4.99 SGD
Shipped after 2018-05-28
USH-63 (Packing) CU0786K0 63 73 - 0.03 to 1 -25 to +100 6 1PC 1 USH 63 73 6 35217664 9.99 SGD
Shipped after 2018-05-31
USH-67 (Packing) CU0828K0 67 77 - 0.03 to 1 -25 to +100 6 1PC 1 USH 67 77 6 35217682 9.99 SGD
Shipped after 2018-05-31
USH-180 (Packing) CU1483K0 180 200 - 0.03 to 1 -25 to +100 - 1PC 1 USH 180 200 12 35217944 27.99 SGD
Shipped after 2018-06-01
USH-136 (Packing) CU1306K0 136 150 - 0.03 to 1 -25 to +100 8.5 1PC 1 USH 136 150 8.5 35217865 21.99 SGD
Shipped after 2018-05-31
USH-145 (Packing) CU1343K0 145 160 - 0.03 to 1 -25 to +100 9 1PC 1 USH 145 160 9 35217883 20.99 SGD
Shipped after 2018-06-01
USH-200 (Packing) CU1543K0 200 220 - 0.03 to 1 -25 to +100 - 1PC 1 USH 200 220 12 35217962 32.99 SGD
Shipped after 2018-05-31
USH-204 (Packing) CU1563K0 204 224 - 0.03 to 1 -25 to +100 - 1PC 1 USH 204 224 12 35217971 40.99 SGD
Shipped after 2018-06-01
USH-224 (Packing) CU1609K0 224 244 - 0.03 to 1 -25 to +100 - 1PC 1 USH 224 244 12 35217987 42.99 SGD
Shipped after 2018-05-31
USH-280 (Packing) CU1962K0 280 300 - 0.03 to 1 -25 to +100 - 1PC 1 USH 280 300 14 35218032 90.99 SGD
Shipped after 2018-05-31
USH-80 (Packing) CU0939K0 80 90 - 0.03 to 1 -25 to +100 6 1PC 1 USH 80 90 6 35217725 8.99 SGD
Shipped after 2018-05-28
USH-165 (Packing) CU1429K0 165 180 - 0.03 to 1 -25 to +100 9 1PC 1 USH 165 180 9 35217926 23.99 SGD
Shipped after 2018-07-06
USH-230 (Packing) CU1637K0 230 250 - 0.03 to 1 -25 to +100 - 1PC 1 USH 230 250 12 35217996 45.99 SGD
Shipped after 2018-06-01
USH-240 (Packing) CU1657K0 240 260 - 0.03 to 1 -25 to +100 - 1PC 1 USH 240 260 12 35218005 60.99 SGD
Shipped after 2018-06-01
USH-260 (Packing) CU1702K0 260 280 - 0.03 to 1 -25 to +100 - 1PC 1 USH 260 280 14 35218023 54.99 SGD
Shipped after 2018-05-31
USH-98 (Packing) CU1067K0 98 112 - 0.03 to 1 -25 to +100 8.5 1PC 1 USH 98 112 8.5 35217777 13.99 SGD
Shipped after 2018-05-31
USH-125 (Packing) CU1252K0 125 140 - 0.03 to 1 -25 to +100 9 1PC 1 USH 125 140 9 35217831 14.99 SGD
Shipped after 2018-06-01
USH-140 (Packing) CU1323K0 140 155 - 0.03 to 1 -25 to +100 9 1PC 1 USH 140 155 9 35217874 21.99 SGD
Shipped after 2018-06-01
USH-175 (Packing) CU3038K0 175 190 - 0.03 to 1 -25 to +100 9 1PC 1 USH 175 190 9 35217935 26.99 SGD
Shipped after 2018-06-01
USH-23.5 (Packing) CU0267K0 23.5 31.5 - 0.03 to 1 -25 to +100 5 1PC 1 USH 23.5 31.5 5 35217436 4.99 SGD
Shipped after 2018-06-01
USH-295 (Packing) CU1756K0 295 315 - 0.03 to 1 -25 to +100 - 1PC 1 USH 295 315 14 35218041 67.99 SGD
Shipped after 2018-06-01
USH-58 (Packing) CU3255K0 58 68 - 0.03 to 1 -25 to +100 6 1PC 1 USH 58 68 6 35217637 6.99 SGD
Shipped after 2018-05-28
USH-106 (Packing) CU1135K0 106 120 - 0.03 to 1 -25 to +100 8.5 1PC 1 USH 106 120 8.5 35217795 16.99 SGD
Shipped after 2018-05-31
USH-118 (Packing) CU1204K0 118 132 - 0.03 to 1 -25 to +100 8.5 1PC 1 USH 118 132 8.5 35217822 19.99 SGD
Shipped after 2018-05-31
USH-130 (Packing) CU1280K0 130 145 - 0.03 to 1 -25 to +100 9 1PC 1 USH 130 145 9 35217847 18.99 SGD
Shipped after 2018-06-01
USH-155 (Packing) CU3261K0 155 170 - 0.03 to 1 -25 to +100 9 1PC 1 USH 155 170 9 35217901 22.99 SGD
Shipped after 2018-05-31
USH-85A (Packing) CU1959K0 85 95 - 0.03 to 1 -25 to +100 6 1PC 1 USH 85 95 6 35217734 9.99 SGD
Shipped after 2018-05-28
USH-150 (Packing) CU1359K0 150 165 - 0.03 to 1 -25 to +100 9 1PC 1 USH 150 165 9 35217892 22.99 SGD
Shipped after 2018-05-31
USH-190 (Packing) CU2516K0 190 210 - 0.03 to 1 -25 to +100 - 1PC 1 USH 190 210 12 35217953 31.99 SGD
Shipped after 2018-05-31
USH-65 (Packing) CU0809K0 65 75 - 0.03 to 1 -25 to +100 6 1PC 1 USH 65 75 6 35217673 6.99 SGD
Shipped after 2018-05-28
USH-112A (Packing) CU1179K0 112 125 - 0.03 to 1 -25 to +100 9 1PC 1 USH 112 125 9 35217813 13.99 SGD
Shipped after 2018-05-28
USH-56 (Packing) CU0722K0 56 66 - 0.03 to 1 -25 to +100 6 1PC 1 USH 56 66 6 35217621 6.99 SGD
Shipped after 2018-05-28
USH-14 (Packing) CU2692K0 14 22 - - - 5 1PC 1 USH 14 22 5 35217375 4.99 SGD
Shipped after 2018-05-28
USH-16 (Packing) CU2548K0 16 24 - - - 5 1PC 1 USH 16 24 5 35217384 3.99 SGD
Shipped after 2018-05-28
USH-18 (PACKING) CU0180K0 18 26 - - - 5 1PC 1 USH 18 26 5 35217393 3.99 SGD
Shipped after 2018-05-28
USH-20 (PACKING) CU0212K0 20 28 - - - 5 1PC 1 USH 20 28 5 35217402 3.99 SGD
Shipped after 2018-05-28
USH-22 (Packing) CU3017K0 22 30 - - - 5 1PC 1 USH 22 30 5 35217411 3.99 SGD
Shipped after 2018-05-28
USH-22.4 (Packing) CU0260K0 22.4 30 - - - 5 1PC 1 USH 22.4 30 5 35217427 3.99 SGD
Shipped after 2018-05-28
USH-24 (Packing) CU2971K0 24 32 - - - 5 1PC 1 USH 24 32 5 35217445 3.99 SGD
Shipped after 2018-05-28
USH-25 (PACKING) CU0276K0 25 33 - - - 5 1PC 1 USH 25 33 5 35217454 3.99 SGD
Shipped after 2018-05-28
USH-27 (Packing) CU3187K0 27 35 - - - 5 1PC 1 USH 27 35 5 35217463 3.99 SGD
Shipped after 2018-05-28
USH-28 (PACKING) CU0320K0 28 35.5 - - - 5 1PC 1 USH 28 35.5 5 35217472 3.99 SGD
Shipped after 2018-05-28
USH-28A (PACKING) CU2536K0 28 36 - - - 5 1PC 1 USH 28 36 5 35217481 3.99 SGD
Shipped after 2018-05-28
USH-30 (PACKING) CU0357K0 30 40 - - - 6 1PC 1 USH 30 40 6 35217497 4.99 SGD
Shipped after 2018-05-28
USH-32 (PACKING) CU2819K0 32 42 - - - 6 1PC 1 USH 32 42 6 35217515 4.99 SGD
Shipped after 2018-05-28
USH-35 (Packing) CU0424K0 35 45 - - - 6 1PC 1 USH 35 45 6 35217524 4.99 SGD
Shipped after 2018-05-28
USH-35.5A (PACKING) CU3253K0 35.5 45.5 - - - 6 1PC 1 USH 35.5 45.5 6 35217542 4.99 SGD
Shipped after 2018-05-28
USH-40 (PACKING) CU0497K0 40 50 - - - 6 1PC 1 USH 40 50 6 35217567 5.99 SGD
Shipped after 2018-05-28
USH-45 (Packing) CU0567K0 45 55 - - - 6 1PC 1 USH 45 55 6 35217576 5.99 SGD
Shipped after 2018-05-28
USH-45A (PACKING) CU0572K0 45 56 - - - 7 1PC 1 USH 45 56 7 35217585 5.99 SGD
Shipped after 2018-05-28
USH-50 (Packing) CU0619K0 50 60 - - - 6 1PC 1 USH 50 60 6 35217594 5.99 SGD
Shipped after 2018-05-28
USH-60 (Packing) CU0746K0 60 70 - - - 6 1PC 1 USH 60 70 6 35217646 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 4.00
21 Customer Reviews
The reviews are automatic translation.
Hydraulic cylinder oil leakage repair of construction machine
5
From Japan
On 2018-05-19 19:38:57
I think that it is good material to work easily. I quickly got the delivery time from ordering.
This review is about item#35217567.
maintenance
4
From Japan
On 2017-07-03 17:07:47
Used for waterproof shower head. I wish it was flat, but I was glad that I managed to use it somehow.
This review is about item#35217567.
Machine maintenance
5
From Japan
On 2017-05-12 11:36:29
Despite the wide variety of packing sizes, packing has been very helpful to me for shipping on the day. Of course, there is no problem in performance and packaging.
This review is about item#35217497.
Used in front tractor loader
2
From Japan
On 2017-04-22 05:08:04
The product was satisfactory but payment settlement was troublesome · It is convenient if it can be easily done with the net bank
This review is about item#35217497.
It was used for cylinder packing of hydraulic excavator.
5
From Japan
On 2017-03-28 08:19:36
Oil leaked and I was troubled. Although it is an amateur, it measures the size of the packing which broke the cylinder after disassembling the cylinder, selected and purchased what was almost similar in shape, installing It works without problems, thanks.
This review is about item#35217402.
Machine repair
1
From Japan
On 2016-10-08 02:37:46
As the product does not arrive as recently as the delivery date, we will move to another company. Even with parts shortage of several hundred yen, machinery of over 10 million yen stopped for over a week. There is more damage than expected. Third time delivery delay with this. Monotalou can not be used.
This review is about item#35217445.
Current agriculture replenishment
3
From Japan
On 2016-09-29 19:07:54
It responded quickly, I appreciate it.
This review is about item#35217411.
Replacing with outdated V packing
4
From Japan
On 2016-08-10 05:28:32
I bought it as an alternative part of the V packing of the cylinder which became the waste plate of the power sprayer. I bought it according to measured values, but it was a little small feeling.
This review is about item#35217463.
Motorcycle Maintenance
5
From Japan
On 2016-08-07 01:03:44
I used it as an oil seal of the rear suspension of a motorcycle of 250 CC. As of now, it can be used without problems without oil leakage. We chose by actually measuring the inner diameter and the thickness.
This review is about item#35217384.
Machine repair
4
From Japan
On 2016-06-13 22:39:27
There are no leaks and I am satisfied.
This review is about item#35217384.

Related Products