Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

4.29 (7)
Installation Method
Magic type (buff pad of phi 123)
Outer Diameter (phi mm)
150
Inner Diameter (phi mm)
20
Thickness (mm)
30
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultrafine particles White 1Sheet 1 9914 35226326 18.99 SGD
Shipped after 2018-04-23
Middle mesh Yellow 1Sheet 1 9916 35226344 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2018-02-26 22:21:03
I was looking for a buff with fine eyes. And those of this size! ! And this price! ! (I hope it will be a little cheaper if you can) but it is the second one in repeat ~
This review is about item#35226326.
Painting finish
5
From Japan
On 2015-09-15 17:17:57
Usually used without problems. The painted surface also became shiny
This review is about item#35226326.
Compound
5
From Japan
On 2015-08-29 19:26:41
It will be used before coating in autumn. I tried it for trial but it is familiar and good touch.
This review is about item#35226344.
I use it for car polishing.
5
From Japan
On 2014-12-12 09:50:23
I think that it is a good product that you can use it quite a long time because it is fine and the peeling of the Velcro strap is also strong.
This review is about item#35226326.
Car waxing
5
From Japan
On 2014-11-12 14:36:25
It is large and easy to use. It is even better if there is a little more waist.
This review is about item#35226344.
Body polishing (coating base treatment)
4
From Japan
On 2013-08-19 14:23:18
Because the size of buff is small, I think that it is suitable for small area and fine work. For simple polishing of vehicles such as pale colors, it is possible to finish beautifully with only specific compound. If it gets hooked at a corner etc. even a little, the buff turns out to be broken soon, but if you work carefully you will have no problem.
This review is about item#35226344.
Car polish
1
From Japan
On 2012-02-28 19:24:57
Just using it for about 2 hours, the sponge and the Velcro stick were disengaged! It was about to scratch the car a little more! It will not be usable anymore! Even if it is cheap, it is meaningless without durability.
This review is about item#35226326.

Related Products