Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

4.20 (5)
Installation Method
Magic system (phi72 buff pad)
Outer Diameter (phi mm)
80
Inner Diameter (phi mm)
10
Thickness (mm)
20
...see all
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultrafine particles White 1Sheet 1 9910 35226353 7.52 SGD
In stock
Super fine Black 1Sheet 1 9911 35226362 7.41 SGD
In stock
Middle mesh Yellow 1Sheet 1 9912 35226371 5.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Finish of the paint
5
From Japan
On 2016-12-20 18:09:08
Are you satisfied now clean finish. Also I would like to buy this next time.
This review is about item#35226353.
Car body polishing
4
From Japan
On 2016-07-07 10:48:37
In cheaper in price basis, you can use reasonable.
This review is about item#35226362.
Shine
5
From Japan
On 2016-04-22 19:58:52
It is convenient to use in a small place so small.
This review is about item#35226362.
!! Fixtures
3
From Japan
On 2015-03-30 20:35:03
How can we obtained in spare sponge of air polisher, high sense of percentage of consumables!?
This review is about item#35226371.
Coating under treatment
4
From Japan
On 2014-11-02 22:19:04
Repeat purchase. OK! Coating the base polish, edge part after painting, The corners, narrow part of the panel, If anyway part of one short bracts compound that does not polish a large caliber buff Wool, mid-day, a large caliber buff from the finish before using this buff Overall finish Lepa, time and effort you can take those of high-quality finish. However, the filter material? So, since there is a stickiness in the refresh of buff the surface, and missing caught without scraping. If you selected more than one available, is good when used in washing refresh.
This review is about item#35226353.

Related Products