Buy more than* S$200* and get FREE SHIPPING

Motorcycle Windshield

5.00 (1)
Main Compatible Vehicle
Super Cub round headlights (press handle)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
455x435x1.5
Material
Hard vinyl chloride resin (transparent mall volume)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-01 35226292 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Commuting
5
From Japan
On 2014-07-05 18:37:17
Wind shield popular 1 It was easy to install and it was good.
This review is about item#35226292.