Buy more than* S$200* and get FREE SHIPPING

Radiator Cap Tester

4.67 (3)
Caution
Suitable car type is a reference. Please confirm the shape and the dimensions of the filler neck.
Capacity (kPa)
(Pressure) 200
Minimum Scale Value (KPa)
10
Compatible Vehicle Model
Reference: domestic small and medium trucks, foreign cars, old Japanese compact car
Maximum Scale Value
200kPa
Neck Shape
"(Filler) Lock type (pawl type) 41 mm in inside diameter, a depth of 19.5 mm"
Diameter (phi mm)
(Meter) 50
Weight (g)
About 1350
Accessories
Tunnel adapter, hose adapters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 RC-3B 35226441 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For radiator tester
5
From Japan
On 2016-07-09 11:41:03
I can use it without problems. Since it is a maker item, it can be used with confidence.
This review is about item#35226441.
Radiator water leakage inspection
4
From Japan
On 2016-02-14 21:16:17
It is an indispensable tool not only for inspection of automobiles, but also for inspection of things using radiators, checking for leakage of cooling water. It can keep constant pressure, it is easy to use with graduations, it is hard to break down, so I use it regularly.
This review is about item#35226441.
Hydrostatic test
5
From Japan
On 2013-11-28 09:43:33
The tester which I used until now became useless, it is a necessary item of water leakage repair so I bought it immediately.
This review is about item#35226441.

Related Products