Feature
* Products that meet your criteria are shown in
table below.
Minimum Scale Value (KPa)
10
Maximum Scale Value
1000MPa (approx. 10 kgf(s)/cm2)
Case Dimension (mm)
(Metal) W290 x D165 x H70
Diameter (phi mm)
(Meter) 75
Weight (g)
(Gross) approx. 1900
Overall Length (mm)
700
Accessories
Adapter / hose inner diameter of 6 mm (15x6) and 7 mm (12x7) in inside diameter, round shape joint (8, 10 and 12 mm in inside diameter), union bolt (8, 10 and 12 mm), joint (direct type and T type)