Buy more than* S$200* and get FREE SHIPPING

Stop Tail Lamp Bulb, 24V Double

4.24 (45)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
24
Rated Power (W)
41572
Type
Double ball
Color
Clear
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 24V25/10W S25 BAY15d 32582076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 27
4 star 7
3 star 8
2 star 1
1 star 2
Review Rating: 4.24
45 Customer Reviews
The reviews are automatic translation.
To track
5
From Japan
On 2016-10-21 21:41:03
Price, quality both satisfaction, also makes use of.
This review is about item#32582076.
When the ball out exchange
4
From Japan
On 2016-08-24 22:24:33
Ball out time will be fast feel, but not worried because the cheap ...
This review is about item#32582076.
Replace the brake light of the truck.
3
From Japan
On 2015-08-20 16:18:34
It is cheap, but I feel that life is short.
This review is about item#32582076.
For large vehicles
5
From Japan
On 2015-07-24 07:47:47
It is cheap, I definitely want to purchase again.
This review is about item#32582076.
Brake lamp
2
From Japan
On 2015-07-18 12:19:06
One bulb was broken. There was no breakage in the box, but because there was no paper in the partition board between the light bulbs, it seems that the light bulbs hit each other during transportation and it seemed like an error in the inspecting of the partition board. Returned and refunded for one bulb so I will endure it, but I would like to have product management properly.
This review is about item#32582076.
Own use
5
From Japan
On 2015-01-15 15:03:06
It is a good product with excellent cost performance. I will also purchase it.
This review is about item#32582076.
Track tail lamp
5
From Japan
On 2015-01-13 15:00:03
I bought it for trial because the price is cheap, but for now it has no problem at all.
This review is about item#32582076.
Truck lamp
3
From Japan
On 2014-12-17 13:26:47
I bought the same thing last time, but I can use it normally. It is good that prices and delivery times are early.
This review is about item#32582076.
tail lamp
5
From Japan
On 2014-10-15 17:43:32
It is cheap, it is good to use without problems.
This review is about item#32582076.
Tail lamp for truck
4
From Japan
On 2014-07-07 16:03:27
I ordered and reached the next day, it was saved by prompt response.
This review is about item#32582076.

Related Products